BURNDY YCB38R26U Stirrup, 336.4 to 556.5 MCM Conductor Size | CF4DME

BURNDY YCB38R26U Stirrup, 336.4 to 556.5 MCM Conductor Size

Item: CF4DME Model: YCB38R26U
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemStirrup
Body MaterialAluminium
Height12.59"
Overall Length2 3/25"
Terminal MaterialAluminium

Shipping Info:

Ship weight (kg) 0.306
Ship height (cm)5.79
Ship length (cm)5.38
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelOverall LengthHeightBody MaterialPrice
BURNDY YCB28R Stirrup, 4/0 AWG Conductor Size | CF4BAB YCB28R-5"Aluminium-
RFQ
BURNDY YCB2R Stirrup, 4 to 2 AWG Conductor Size | CF4DMF YCB2R68"-Aluminium-
RFQ
BURNDY YCB25R Stirrup, 1/0 AWG to 80 MCM ACSR Conductor Size | CF4DMG YCB25R9.69"-Aluminium-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YCB38R26U Stirrup, 336.4 to 556.5 MCM Conductor Size