BURNDY YAV12G2BOX Ring Terminal, 12 AWG Conductor Size | CF4CXX

BURNDY YAV12G2BOX Ring Terminal, 12 AWG Conductor Size

Item: CF4CXX Model: YAV12G2BOX
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Terminal
Hole Size0.39"
Number Of Holes1
Overall Length0.78"
Strip Length0.281"

Shipping Info:

Ship weight (kg) 0.1328
Ship height (cm)0.41
Ship length (cm)1.98
Ship width (cm)0.76
Country of OriginUS

Product Variants

ProductModelStud SizeOverall LengthStrip LengthHole SizeConnector TypeBolt Hole SizeCable SizeColor CodePrice
BURNDY YAV2CRS2 Ring Terminal, Right Angle, 2 AWG Conductor Size | CF4AXY YAV2CRS20.312"1.27"5/8"------
RFQ
BURNDY YAV14T5 Ring Terminal, 22 AWG Conductor Size | CF4BAH YAV14T5-0.79"-------
RFQ
BURNDY YAV8CL1BOX Ring Terminal, 8 AWG Conductor Size | CF4BEE YAV8CL1BOX1/4"1.22"1/2"------
RFQ
BURNDY YAV6CL2 Ring Terminal, 5 AWG Conductor Size | CF4BEU YAV6CL21.11"1.43"1/2"------
RFQ
BURNDY YAV14 Ring Terminal, 0.79 Inch Overall Length | CF4BEV YAV14-0.78"-------
RFQ
BURNDY YAV6CL4BOX Ring Terminal, 5 AWG Conductor Size | CF4BGM YAV6CL4BOX0.312"1.43"1/2"14/25"-----
RFQ
BURNDY YAV9CT9BULK Ring Terminal, 10 AWG Stranded Conductor Size | CF4BGY YAV9CT9BULK---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YAV12G2BOX Ring Terminal, 12 AWG Conductor Size