Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BURNDY YAD2CM8E516 Compression Lug 5/16 Inch Stud 2 Awg Pk5 | AF9ZRM 30XT08

BURNDY YAD2CM8E516 Compression Lug 5/16 Inch Stud 2 Awg Pk5

Item: AF9ZRM Model: YAD2CM8E516Cross Ref: 30XT08
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Lug
Barrel LengthShort
Barrel Outside Diameter12/25"
Barrel SizeLong
Barrel StyleBrazed
Body FinishTin Plated
Body MaterialCopper
Cable Size2 AWG
Color CodeNone
Compatible WithCode, Flex Cable
Compatible With SeriesPat4Pc834, Pat750, Pat81Kft, Y35, Y39, Y4Pc834, Y750, Y81Kft
Connection MaterialTin Plater Copper
Connector TypeYAD
Contact FinishTin
Contact MaterialCopper
Die Code1018
Head StyleRing Tongue
Hole Center To End1.02"
Hole Dia.0.33"
Hole Spacing0.55"
Insulation ColorBare
Length1.34"
MaterialCopper
Min. Wire Size2 AWG
MountStud
MountingStud
Peep HoleNo
Plate MaterialTin
Rohs CompliantYes
SeamBrazed
Seam StyleBrazed
Stud Size0.312"
StyleRing
Terminal MaterialCopper
Terminal ShapeRing Tongue
TerminationCrimp Termination Only
Termination StyleCrimp
Tongue StyleRing
TypeNon Insulated Brazed Barrel Copper Terminal
Width0.63"
Wire Range2 AWG
InsulationNone
Insulation CoverageNone
Insulation TypeNon-Insulated
Maximum Operating Temperature302°F
Maximum Voltage600V
Maximum Wire Size2 AWG
Minimum Wire Size2 AWG
Overall Length1.34"
StandardsUL 467
Strip Length1/2"
Tongue Length0.87"
Tongue Thickness0.06"
Tongue Width0.63"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.22
Ship length (cm)3.4
Ship width (cm)1.6
HS code8536904000
Country of OriginTW

Product Variants

ProductModelStud SizeCable SizeHole Center To EndMin. Wire SizeConnector TypeColor CodeMaterialPeep HolePkg. Qty.Price
BURNDY YAD1CM10E38 Compression Lug 3/8 Inch Stud 1 Awg | AF9ZQB 30XR73 YAD1CM10E383/8"1 AWG1.34"1 AWGYADNoneCopperNo1€6.75
BURNDY YAD1CM12E12 Compression Lug 1/2 Inch Stud 1 Awg | AF9ZQC 30XR74 YAD1CM12E121/2"1 AWG1.42"1 AWGYADNoneCopperNo1€7.33
BURNDY YAD1CM16E58 Compression Lug 5/8 Inch Stud 1 Awg | AF9ZQD 30XR75 YAD1CM16E585/8"1 AWG1.57"1 AWGYADNoneCopperNo1€10.54
BURNDY YAD1CM20E34 Compression Lug 3/4 Inch Stud 1 Awg | AF9ZQE 30XR76 YAD1CM20E343/4"1 AWG1.57"1 AWGYADNoneCopperNo1€11.10
BURNDY YAD1CM6E14 Compression Lug 1/4 Inch Stud 1 Awg | AF9ZQF 30XR77 YAD1CM6E141/4"1 AWG1.34"1 AWGYADNoneCopperNo1€7.93
BURNDY YAD1CM8E516 Compression Lug 5/16 Inch Stud 1 Awg | AF9ZQG 30XR78 YAD1CM8E5160.312"1 AWG1.34"1 AWGYADNoneCopperNo1€7.01
BURNDY YAD25M10E38 Compression Lug 3/8 Inch Stud 1/0 Awg | AF9ZQH 30XR79 YAD25M10E383/8"-1.34"-YADNoneCopperNo1€6.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YAD2CM8E516 Compression Lug 5/16 Inch Stud 2 Awg Pk5
€29.44 /unit