Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BULK-PS-PC-304 Plastic Sheet, 0.1875 Inch Plastic Thick, 8 Inch W x 48 Inch L, Clear, Clear, 9 | CQ3RYN

GRAINGER BULK-PS-PC-304 Plastic Sheet, 0.1875 Inch Plastic Thick, 8 Inch Width x 48 Inch Length, Clear

Item: CQ3RYN Model: BULK-PS-PC-304Cross Ref: 55RY66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet
Backing TypePlain
ColorClear
Corrosion And Chemical ResistanceFair
Friction Coefficient0.53
Friction RatingNot Slippery
Impact Strength14 lbs.-ft./in.
Impact Strength RatingExcellent
Length Tolerance-1" to +1"
MachinabilityFair
MaterialPolycarbonate
Material PropertiesStandard
Max. Temp.240°F
Min. Temp.-40°F
Nominal Length48"
Nominal Width8"
Plastic ClarityClear
Plastic Density0.043 lbs.-cu. in.
Plastic HardnessRockwell R120
Plastic Hardness RatingHard
Plastic Length4 ft.
Plastic Thickness0.188"
Plastic Thickness Tolerance-0.019" to +0.011"
Plastic Width8"
Plastic Width Tolerance-1" to +1"
ShapeSheets
Tensile Strength9700 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.13%
Water Absorption RatingGood
Wear FactorFair
GradeStandard
Maximum Temperature240°F
Minimum Temperature-40°F
Nominal Size (merch)8" W x 48" L
Plastic Length Tolerance±1"
StandardsUL 94 V-2

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BULK-PS-PC-304 Plastic Sheet, 0.1875 Inch Plastic Thick, 8 Inch Width x 48 Inch Length, Clear
€47.55 /unit