BURNDY Q14F18X02D Quick Disconnect, 16 AWG Conductor Size | CF4BZM

BURNDY Q14F18X02D Quick Disconnect, 16 AWG Conductor Size

Item: CF4BZM Model: Q14F18X02D
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Disconnect
Barrel StyleChamfered
InsulationNon Insulated
Overall Length0.66"
Strip Length3/8"
Terminal MaterialBrass
Width0.805"

Shipping Info:

Ship weight (kg) 0.0007
Ship height (cm)0.58
Ship length (cm)1.68
Ship width (cm)0.47
Country of OriginUS

Product Variants

ProductModelMaterialStud SizeOverall LengthNumber Of HolesNumber Of ConductorsConnector TypeStrip LengthInsulation MaterialPrice
BURNDY QA1CB Terminal 4AWG 1.75In | AB6RAE 22C089 QA1CBCopper1/4"-11Terminal--€83.30
BURNDY QDA40 Terminal 600 kcmil | AB6RAY 22C114 QDA40Copper1"-11Terminal--€594.59
BURNDY Q3A344N Three Conductor terminal 400 kcmil | AB6RBB 22C117 Q3A344NCopper1/2"-43Terminal--€925.37
BURNDY Q2A262N Two Conductor Terminal 1/0AWG 4.19In | AB6RBC 22C118 Q2A262NCopper1/2"-22Terminal--€255.36
BURNDY Q2A1C2 Two Conductor Terminal 4AWG 2.88In | AB6RBD 22C119 Q2A1C2Copper3/8"-22Terminal--€211.11
BURNDY Q2A282N Two Conductor Terminal 3/0AWG 4.38In | AB6RBE 22C120 Q2A282NCopper1/2"-22Terminal--€317.09
BURNDY Q2A312N Two Conductor Terminal 250 kcmil | AB6RBF 22C122 Q2A312NCopper1/2"-22Terminal--€593.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY Q14F18X02D Quick Disconnect, 16 AWG Conductor Size