Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 42074 Level Silver I-Beam | AJ2JXH 6XV52

GRAINGER 42-074 Level Silver I-Beam

Item: AJ2JXH Model: 42-074Cross Ref: 6XV52
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAluminum Top-Read Level
Length24"
ColorSilver
Frame MaterialAluminum
Hand Grip TypePlain
Level TypeI Beam
MagneticNo
Magnets Included0
Number Of Hand Grips1
Number Of Level Vials1
Number Of Plumb Vials1
Overall Height7/8"
Overall Length24"
Overall Width2 1/8"
Vial MaterialAcrylic
Vial Readability (level)Top & Side Read
Vial ShapeBarrel

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)2.22
Ship length (cm)60.96
Ship width (cm)5.4
Country of OriginTH

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 42-074 Level Silver I-Beam
€12.23 /unit