BURNDY KK3A40U4N Terminal, 300 kcmil Conductor Size, Aluminum/Copper | CF4BWV

BURNDY KK3A40U4N Terminal, 300 kcmil Conductor Size, Aluminium/Copper

Item: CF4BWV Model: KK3A40U4N
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal
Hole Size0.38"
Number Of Conductors3
Number Of Holes4
Number Of Wires3
Overall Length6.19"
Stud Size23/25"
Terminal MaterialAluminium

Shipping Info:

Ship weight (kg) 0.0666
Ship height (cm)4.8
Ship length (cm)15.72
Ship width (cm)13.56
Country of OriginUS

Product Variants

ProductModelStud SizeNumber Of HolesOverall LengthHeightConnector TypeMaterialNumber Of ConductorsHole SizePrice
BURNDY K3A2U2 Three Conductor Lug 14awg 2.19in | AB6REE 22C201 K3A2U20.312"2--TerminalAluminium3-€56.94
BURNDY K3A25U2 Three Conductor Lug 14awg 2.91in | AB6REF 22C202 K3A25U23/8"2--TerminalAluminium3-€75.55
BURNDY K3A29U2N Three Conductor Lug 6awg 4in | AB6REG 22C203 K3A29U2N1/2"2--TerminalAluminium3-€146.33
BURNDY K3A26U2N Three Conductor Lug 14awg 3.75in | AB6REH 22C204 K3A26U2N1/2"2--TerminalAluminium3-€115.84
BURNDY K3A36U2N Three Conductor Lug 2awg 4.69in | AB6REJ 22C205 K3A36U2N1/2"2--TerminalAluminium3-€239.41
BURNDY KK3A36U4N Three Conductor Lug 2awg 5.5in | AB6REM 22C208 KK3A36U4N1/2"4--TerminalAluminium3-€289.87
BURNDY K3A27U2N Terminal, 6 AWG Conductor Size, Aluminum/Copper | CF4BFF K3A27U2N1.01"24 1/4"7 2/25"--30.38"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY KK3A40U4N Terminal, 300 kcmil Conductor Size, Aluminium/Copper