Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BURNDY K3A29U2N Three Conductor Lug 6awg 4in | AB6REG 22C203

BURNDY K3A29U2N Three Conductor Lug 6awg 4in

Item: AB6REG Model: K3A29U2NCross Ref: 22C203
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€201.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThree Conductor Lug
Body MaterialAluminum
Compatible With Product TypeAluminum Cable, Copper Cable
Connection OrientationDual Rated Lug
Connector TypeTerminal
Contact FinishTin
FinishTin Coated
For Conductor MaterialAluminum, Copper
For Stranded Copper Wire Size250 kcmil
For Stranded Copper Wire Size - Minimum6 AWG
For Stud Size1/2"
Head TypeSlotted
Hole Dia.14/25"
Hole Spacing1 3/4"
Length4"
Length (straight Wireway)4"
MaterialAluminium
Max. Conductor Size250 kcmil
Min. Conductor Size6 AWG
No. Of Conductors3
Number Of Conductors3
Number Of Holes2
Overall Depth3"
Special FeaturesProviding Low Contact Resistance
Stud Size1/2"
Terminal MaterialAluminium
Tongue Width2.81"
TypeCommercial
Width2.81"
Wire MaterialCopper
For Stranded Copper Wire Size - Maximum250 kcmil
Head StyleSlotted
Hole Diameter0.56"
Maximum Operating Temperature194°F
Maximum Voltage600V
Number Of Terminations3
Overall Length4"
Overall Width1.19"
StandardsCSA CERTIFIED, UL LISTED
Tongue Length3.16"
Tongue Thickness0.31"
Torque275 lbs.-in.

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.02
Ship length (cm)10.16
Ship width (cm)7.14
HS code8535908040
Country of OriginUS

Product Variants

ProductModelStud SizeNumber Of HolesOverall LengthHeightConnector TypeMaterialNumber Of ConductorsHole SizePrice
BURNDY K3A2U2 Three Conductor Lug 14awg 2.19in | AB6REE 22C201 K3A2U20.312"2--TerminalAluminium3-€56.94
BURNDY K3A25U2 Three Conductor Lug 14awg 2.91in | AB6REF 22C202 K3A25U23/8"2--TerminalAluminium3-€75.55
BURNDY K3A26U2N Three Conductor Lug 14awg 3.75in | AB6REH 22C204 K3A26U2N1/2"2--TerminalAluminium3-€115.84
BURNDY K3A36U2N Three Conductor Lug 2awg 4.69in | AB6REJ 22C205 K3A36U2N1/2"2--TerminalAluminium3-€239.41
BURNDY KK3A36U4N Three Conductor Lug 2awg 5.5in | AB6REM 22C208 KK3A36U4N1/2"4--TerminalAluminium3-€289.87
BURNDY K3A27U2N Terminal, 6 AWG Conductor Size, Aluminum/Copper | CF4BFF K3A27U2N1.01"24 1/4"7 2/25"--30.38"-
RFQ
BURNDY K3A29U4N Terminal, 6 AWG Conductor Size, Aluminum/Copper | CF4BFR K3A29U4N1.01"40.53"7.87"--30.38"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY K3A29U2N Three Conductor Lug 6awg 4in
€201.92 /unit