BURNDY GP644C Ground Connector, 2-1/8 x 2-1/2 Inch Size | CF4BWJ

BURNDY GP644C Ground Connector, 2-1/8 x 2-1/2 Inch Size

Item: CF4BWJ Model: GP644C
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemGround Connector
ApprovalsUL
Conductor Size Range8 sol. - 4 str.
Family SeriesBurndy Grounding
For Use WithCable
MaterialCopper Alloy
Maximum Conductor Size4 str.
Minimum Conductor Size8 sol.
Number Of Conductors1

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)6.35
Ship length (cm)3.33
Ship width (cm)5.38
Country of OriginUS

Product Variants

ProductModelMPNPrice
BURNDY GP6429 Ground Connector, 2-1/8 x 2-7/8 Inch Size | CF4BHC GP6429GP6429€124.30
BURNDY GP6434 Ground Connector, 2-5/9 x 3-1/2 Inch Size | CF4BWK GP6434GP6434-
RFQ
BURNDY GP6426 Ground Connector, 2-1/8 x 2-1/2 Inch Size | CF4BWL GP6426GP6426€112.35
BURNDY GP1429 Ground Connector, 2-3/8 x 3 Inch Size | CF4BWM GP1429GP1429-
RFQ
BURNDY GP1426 Ground Connector, 2-3/8 x 3 Inch Size | CF4BWN GP1426GP1426-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY GP644C Ground Connector, 2-1/8 x 2-1/2 Inch Size