BURNDY GP6426 Ground Connector, 2-1/8 x 2-1/2 Inch Size | CF4BWL

BURNDY GP6426 Ground Connector, 2-1/8 x 2-1/2 Inch Size

Item: CF4BWL Model: GP6426
In Stock

Get it by Tuesday, Jun 17

€112.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGround Connector
'used On(2) Parallel Copper Cable Perpendicular to Column/Pipe/Rod, Direct Burial
ApprovalUL 467, CSA
Approval:UL 467, CSA
ApprovalsUL
Conductor Size4 to 3/0 AWG Solid (Copper), 5 to 2/0 AWG Stranded (Copper)
Conductor Size Range4 sol. - 2/0 str.
Conductor Size:4 to 3/0 AWG Solid (Copper), 5 to 2/0 AWG Stranded (Copper)
Family SeriesBurndy Grounding
For Use WithCable
InstallationU-Bolt to Pipe/Rod
Installation:U-Bolt to Pipe/Rod
Ips Size3/8 Inch
Ips Size:3/8 Inch
MaterialCopper Alloy
MaterialCast High Copper Alloy Body, Durium U-Bolt, Nut, Lockwasher
Material:Cast High Copper Alloy (Body), Durium (U-Bolt/Nut/Lockwasher)
Maximum Conductor Size2/0 str.
Minimum Conductor Size4 sol.
Number Of Conductors1
Rod Size5/8 to 3/4 Inch
Rod Size:5/8 to 3/4 Inch
Size:2-1/8 Inch Width x 2-1/2 Inch Height
Used On:(2) Parallel Copper Cable Perpendicular to Column/Pipe/Rod, Direct Burial

Shipping Info:

Ship weight (kg) 0.2498
Ship height (cm)6.35
Ship length (cm)4.29
Ship width (cm)5.38
Country of OriginUS

Product Variants

ProductModelMPNPrice
BURNDY GP6429 Ground Connector, 2-1/8 x 2-7/8 Inch Size | CF4BHC GP6429GP6429€124.30
BURNDY GP644C Ground Connector, 2-1/8 x 2-1/2 Inch Size | CF4BWJ GP644CGP644C-
RFQ
BURNDY GP6434 Ground Connector, 2-5/9 x 3-1/2 Inch Size | CF4BWK GP6434GP6434-
RFQ
BURNDY GP1429 Ground Connector, 2-3/8 x 3 Inch Size | CF4BWM GP1429GP1429-
RFQ
BURNDY GP1426 Ground Connector, 2-3/8 x 3 Inch Size | CF4BWN GP1426GP1426-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY GP6426 Ground Connector, 2-1/8 x 2-1/2 Inch Size
€112.35 /unit