BURNDY FD68D8 Stud Connector, 2 - 12 Inch Stud Size | CF4BRP

BURNDY FD68D8 Stud Connector, 2 - 12 Inch Stud Size

Item: CF4BRP Model: FD68D8
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
Current Rating:1450 Ampere
Family SeriesBurndy Miscellaneous
Length:7.42 Inch
Material:Copper Alloy
Number Of Pad Holes:4 NEMA Drilled
Pad Thickness:0.5 Inch
Pad Width:4 Inch
Stud Size:2 Inch-12 TPI

Shipping Info:

Ship weight (kg) 2.5065
Ship height (cm)10.16
Ship length (cm)18.85
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
BURNDY FD67D8 Stud Connector, 1/2 - 12 Inch Stud Size, 7.3 Inch Length | CF4AZA FD67D8FD67D8-
RFQ
BURNDY FD675D8 Stud Connector, 1-3/4 - 12 Inch Stud Size | CF4BRQ FD675D8FD675D8-
RFQ
BURNDY FD655D6 Stud Connector, 1-1/8 - 12 Inch Stud Size | CF4BRR FD655D6FD655D6-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY FD68D8 Stud Connector, 2 - 12 Inch Stud Size