GPI PRO35-115PO 504000-03 Fuel Transfer Pump, 115 VAC, 35 GPM, Cast Iron, 1 Inch Hose Dia, Rotary Vane

Item: CP6PTU Model: PRO35-115POCross Ref: 56FK37 / 504000-03
In Stock

Get it by Tuesday, Jun 10

€2,362.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Transfer Pump
Bearing TypeSealed
Bypass ValveYes
Duty Cycle30 min. On/30 min. Off
FeaturesSelf Priming, Durable Powder-Coated Finish, Explosion Proof Motor, Thermal Overload Protection, Vacuum Breaker Ready
Full Load Amps9.8A
Hose Dia.1"
Housing MaterialCast Iron
Hp3/4 hp
IncludesPro35-115Po 115/230V 35 Gpm Pump, Tank Adapter, Lockable Nozzle Holder, Owner'S Manual
Inlet TypeNPT
Max. Flow Rate35 GPM
Media TypeDiesel, Gasoline, Kerosene
MeteredNo
Outlet Size1"
Overall Height13"
Overall Length17"
Overall Width17"
Pressure25 psi
Pump ApplicationStationary Installations, Stationary Locations In Fleet
Pump DesignRotary Vane
Pump Mount Size2"
Rated Voltage115V AC
Seal MaterialBuna N
Seal TypeMechanical
Self PrimingYes
Bung Adapter Connection TypeMNPT
Bung Adapter MaterialAluminum
Discharge Connection TypeFNPT
Discharge Hose SizeNot Included
Explosion ProofYes
For Media TypeAvgas, Diesel, Gasoline, Jet A-1, Kerosene
Frequency (hz)60 Hz
Full Load Current (a)9.8A
Height Above Container15"
Housing FinishPowder Coated
Includes SpoutNo
Includes Suction TubeNo
Max. Viscosity50 SUS
Motor EnclosureExplosion Proof
Motor Speed (rpm)1725 RPM
Mount TypeBung
Nozzle TypeNot Included
Power SourceElectric
Pump Connection TypeFNPT
Pump Kit TypePump Only
Self-primingYes
Thermal ProtectionYes
Variable SpeedNo

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)33.02
Ship length (cm)43.18
Ship width (cm)43.18
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GPI PRO35-115PO 504000-03 Fuel Transfer Pump, 115 VAC, 35 GPM, Cast Iron, 1 Inch Hose Dia, Rotary Vane
€2,362.28 /unit