BURNDY CT50175C0UG Cable Tie, 50 Lbs Tensile Strength, 8 Inch Length | CF4EMQ

BURNDY CT50175C0UG Cable Tie, 50 Lbs Tensile Strength, 8 Inch Length

Item: CF4EMQ Model: CT50175C0UG
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Tie
Overall Length7.83"
Width4/5"

Shipping Info:

Ship height (cm)0.76
Ship length (cm)19.89
Ship width (cm)0.46
Country of OriginUS

Product Variants

ProductModelOverall LengthMin. Operating Temp.Max. Operating Temp.ColorBasic MaterialPrice
BURNDY CT120400SSBL0 Cable Tie, 16 Inch Length, Black | CF4AXU CT120400SSBL015 3/4"-----
RFQ
BURNDY CT120400L Cable Tie, 15.25 Inch Length, Black | CF4BEM CT120400L15.09"7.89"85°CNaturalNylon-
RFQ
BURNDY CT50175MH10C0 Cable Tie, 8.5 Inch Length, Black | CF4BFY CT50175MH10C040 lbs.7.89"85°C---
RFQ
BURNDY CT120800L00 Cable Tie, 29.5 x 0.30 Inch Size | CF4BKC CT120800L000.17"7.89"85°C---
RFQ
BURNDY CTB075RA4C Cable Tie, 0.75 Inch Length, Black | CF4BNT CTB075RA4C-7.98"70°C--€1.10
BURNDY CT250600RQ0 Cable Tie, 250 Lbs Tensile Strength, 23 Inch Length, Black | CF4BPQ CT250600RQ022"7.89"85°C---
RFQ
BURNDY CT250500RQ0 Cable Tie, 250 Lbs Tensile Strength, 20 Inch Length, Black | CF4BPR CT250500RQ022"7.89"85°C---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY CT50175C0UG Cable Tie, 50 Lbs Tensile Strength, 8 Inch Length