BALDOR / DODGE 008030 Elastomeric Coupling Poly-Disc, Size 2-5/8, Rating 3600 Rpm | AK8GEG

BALDOR / DODGE 008030 Elastomeric Coupling Poly-Disc, Size 2-5/8, Rating 3600 Rpm

Item: AK8GEG Model: 008030
In Stock

Get it by Wednesday, Jun 11

€53.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Size2-5/8
Speed3600 rpm

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)5.08
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 008030 Elastomeric Coupling Poly-Disc, Size 2-5/8, Rating 3600 Rpm
€53.05 /unit