BURNDY BIBS5003DB Multi Tap Connector, 10 AWG Conductor Size, Aluminum/Copper | CF4BNB

BURNDY BIBS5003DB Multi Tap Connector, 10 AWG Conductor Size, Aluminium/Copper

Item: CF4BNB Model: BIBS5003DB
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti Tap Connector
Body MaterialAluminium
Number Of Ports3
Overall Length4.31"
Terminal MaterialAluminium
Width5.23"

Shipping Info:

Ship weight (kg) 0.531
Ship height (cm)7.95
Ship length (cm)10.95
Ship width (cm)11.63
Country of OriginUS

Product Variants

ProductModelOverall LengthNumber Of PortsBody MaterialPrice
BURNDY BIBS3504DB Multi Tap Connector, 12 AWG Conductor Size, Aluminum/Copper | CF4ATK BIBS3504DB5.03"4Aluminium-
RFQ
BURNDY BIBS3502DB Multi Tap Connector, 12 AWG Conductor Size, Aluminum/Copper | CF4BMW BIBS3502DB2.61"2Aluminium-
RFQ
BURNDY BIBS3503DB Multi Tap Connector, 12 AWG Conductor Size, Aluminum/Copper | CF4BMX BIBS3503DB3.82"3Aluminium-
RFQ
BURNDY BIBS3505DB Multi Tap Connector, 12 AWG Conductor Size, Aluminum/Copper | CF4BMZ BIBS3505DB14 17/25"5Aluminium-
RFQ
BURNDY BIBS3506DB Multi Tap Connector, 12 AWG Conductor Size, Aluminum/Copper | CF4BNA BIBS3506DB0.22"6Aluminium-
RFQ
BURNDY BIBS5004DB Multi Tap Connector, 10 AWG Conductor Size, Aluminum/Copper | CF4BNC BIBS5004DB5.69"4Aluminium-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY BIBS5003DB Multi Tap Connector, 10 AWG Conductor Size, Aluminium/Copper