Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BURNDY 1PL2/02 Uv Rated Multi Tap Connector 14awg | AB6RGD 22C265

BURNDY 1PL2/02 Uv Rated Multi Tap Connector 14awg

Item: AB6RGD Model: 1PL2/02Cross Ref: 22C265
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€45.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUV Rated Multi Tap Connector
Body FinishPlastisol
Body MaterialAluminium
ColorBlack
Compatible With Product TypeCode Conductor
Connector TypeSingle Sided Entry
Direct Burial RatedNo
FinishUnplated
For Conductor MaterialAluminum, Copper
For Stranded Copper Wire Size - Minimum14 AWG
Head TypeHex
InsulationInsulated
Insulation MaterialPlastisol
Length1 13/25"
Length (straight Wireway)1 13/25"
Min. Conductor Size14 AWG
Mounting Hole SizeNot Applicable
No. Of Ports2
Number Of Ports2
Rohs CompliantYes
Screw MaterialAluminium
Screw Size1/4"
Special FeaturesInsulated, Oxide Inhibitor Pre-Installed Inhibits Moisture And ContamiNaNts From Entering The Contact Area, Saves Time By Eliminating The Need For Taping, Uv Rated
Stud Size0.188"
Tap ShapeL
Terminal MaterialAluminium
Width1 2/5"
Head StyleHex
Hex Size3/16"
Overall Length1.52"
Overall Width1 2/5"
StandardsUL LISTED
Torque120 lbs.-in.

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.51
Ship length (cm)3.86
Ship width (cm)3.56
HS code8535908040
Country of OriginUS

Product Variants

ProductModelStud SizeNumber Of PortsScrew SizeMin. Conductor SizeScrew MaterialMax. Conductor SizeStrip LengthOverall LengthPrice
BURNDY 1PL42 Uv Rated Multi Tap Connector 14awg | AB6RGC 22C264 1PL421/8"21/4"14 AWGAluminium4 AWG--€23.68
BURNDY 1PL43 Uv Rated Multi Tap Connector 14awg | AB6RGE 22C266 1PL431/8"31/4"14 AWGAluminum4 AWG5/8"-€37.90
BURNDY 1PLD2/02 Uv Rated Multi Tap Connector 14awg | AB6RGF 22C267 1PLD2/023/8"27/16"14 AWGAluminum---€57.81
BURNDY 1PBS250 Uv Rated Multi Tap Connector 10awg | AB6RGG 22C268 1PBS2500.312"25/8"10 AWGAluminum250 kcmil1 3/16"-€54.92
BURNDY 1PBS1/0 Uv Rated Multi Tap Connector 14awg | AB6RGH 22C269 1PBS1/00.312"27/16"14 AWGAluminum-1"-€44.06
BURNDY 1PL2502 Uv Rated Multi Tap Connector 10awg | AB6RGJ 22C270 1PL25020.312"2-10 AWGAluminium250 kcmil--€67.28
BURNDY 1PLD2/03 Uv Rated Multi Tap Connector 14awg | AB6RGK 22C271 1PLD2/030.312"37/16"14 AWGAluminum---€59.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY 1PL2/02 Uv Rated Multi Tap Connector 14awg
€45.50 /unit