BUNTING BEARINGS DPEP050808 Dri Plane Sleeve Bearing, Size 5/16 x 1/2 x 1/2 Inch | CD4WET

BUNTING BEARINGS DPEP050808 Sleeve Bearing, 313/1000 Inch I.D., 1/2 Inch O.D., 1/2 Inch Length, 3Pk

Item: CD4WET Model: DPEP050808Cross Ref: 12D944
Limited Availability
€8.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Dia.5/16"
Bronze Material TypeSintered Bronze
ColorBronze
Flange Dia.Not Applicable
For EnvironmentVacuum
Inside Dia.5/16"
Length Tolerance-0.005" to +0.005"
MaterialMetal
Outside Dia.1/2"
Plain Bearing MaterialBronze
System Of MeasurementInch
ApplicationAerospace, Electrical Equipment, Food Processing, Furnaces And Ovens, Glass Manufacturing, Pharmaceuticals, Vacuum Processes
Bore Diameter5/16"
Material GradeSAE 841
Maximum Pv40000 lbs.-ft./sq. in-min.
Maximum Temperature700°F
Minimum Temperature-50°F
Outside Diameter1/2"
Overall Length1/2"
StandardsASTM

Shipping Info:

Ship weight (kg) 0.0225
Country of OriginUS

Product Details:

    • The high-performance Dri-Plane sintered bearings are ideal for application in electrical equipment, furnaces and ovens, and glass manufacturing processes. They are made using a proprietary metal compound that does not require lubrication and can work efficiently at high temperatures (up to 700 degrees Fahrenheit).

Product Variants

ProductModelBore Dia.Outside Dia.Plain Bearing MaterialFlange Dia.ColorLength ToleranceFor EnvironmentPkg. Qty.Price
BUNTING BEARINGS DPEP020402 Dri Plane Sleeve Bearing, Size 1/8 x 1/4 x 1/8 Inch | CD4WDJ DPEP020402-------3€5.77
BUNTING BEARINGS DPEP020404 Dri Plane Sleeve Bearing, Size 1/8 x 1/4 x 1/4 Inch | CD4WDK DPEP0204041/8"1/4"BronzeNot ApplicableBronze-0.005" to +0.005"Vacuum3€3.52
BUNTING BEARINGS DPEP020406 Dri Plane Sleeve Bearing, Size 1/8 x 1/4 x 3/8 Inch | CD4WDL DPEP0204061/8"1/4"BronzeNot ApplicableBronze-0.005" to +0.005"Vacuum3€3.48
BUNTING BEARINGS DPEP030404 Dri Plane Sleeve Bearing, Size 3/16 x 1/4 x 1/4 Inch | CD4WDM DPEP0304043/16"1/4"BronzeNot ApplicableBronze-0.005" to +0.005"Vacuum3€2.35
BUNTING BEARINGS DPEP030406 Dri Plane Sleeve Bearing, Size 3/16 x 1/4 x 3/8 Inch | CD4WDN DPEP0304063/16"1/4"BronzeNot ApplicableBronze-0.005" to +0.005"Vacuum3€3.30
BUNTING BEARINGS DPEP030408 Dri Plane Sleeve Bearing, Size 3/16 x 1/4 x 1/2 Inch | CD4WDP DPEP0304083/16"1/4"BronzeNot ApplicableBronze-0.005" to +0.005"Vacuum3€3.41
BUNTING BEARINGS DPEP030410 Dri Plane Sleeve Bearing, Size 3/16 x 1/4 x 5/8 Inch | CD4WDQ DPEP0304103/16"1/4"BronzeNot ApplicableBronze-0.005" to +0.005"Vacuum3€3.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS DPEP050808 Sleeve Bearing, 313/1000 Inch I.D., 1/2 Inch O.D., 1/2 Inch Length, 3Pk
€8.53 /unit