Flat Shipping

Flat Shipping at €24.99 + VAT

CJT KOOLCARB 15006693 Hard Die Drill Straight Flute 17.00mm | AH9RYR 41AK24

CJT KOOLCARB 15006693 Hard Die Drill Straight Flute 17.00mm

Item: AH9RYR Model: 15006693Cross Ref: 41AK24
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillNo
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.669"
Dimension TypeMetric
Drill Bit Dimension TypeMetric
Drill Bit FinishUncoated
Drill Length ClassJobber Length
FinishUncoated
Flute Length114.3 mm
Flute TypeStraight
List Number150
Overall Length190.5 mm
Point Angle118°
Point TypeCam Relieved, Notch Thinned
Shank Dia.16.5 mm
System Of MeasurementMetric
Depth:dia. Ratio5xD
Drill Bit Point Angle118°
Drill Bit Point TypeCam Relieved Point
Drill Bit Size17 mm
Drill Point Length5.1 mm
Finish - MachiningBright (Uncoated)
Helix Angle
Material - MachiningCarbide Tipped
Measurement SystemMetric
Shank Length7 31/32"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)1.91
Ship length (cm)19.3
Ship width (cm)1.91
Country of OriginUS

Product Details:

    • Coolant Through : No

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthFinishCutting DirectionCoolant FedFlute TypePrice
CJT KOOLCARB 15001969 Hard Die Drill Straight Flute 5.00mm | AH9RWR 41AJ77 150019690.197"44.45 mm4.5 mm95.25 mmUncoatedRight Hand--€35.17
CJT KOOLCARB 15002165 Hard Die Drill Straight Flute 5.50mm | AH9RWU 41AJ79 150021650.216"44.45 mm5 mm95.25 mmUncoatedRight Hand--€39.08
CJT KOOLCARB 15002362 Hard Die Drill Straight Flute 6.00mm | AH9RWX 41AJ82 150023620.236"50.8 mm5.5 mm101.6 mmUncoatedRight Hand--€37.68
CJT KOOLCARB 15002500 Hard Die Drill Straight Flute 1/4 Inch | AH9RWY 41AJ83 150025001/4"2"0.234"4"UncoatedRight Hand--€28.92
CJT KOOLCARB 15002559 Hard Die Drill Straight Flute 6.50mm | AH9RWZ 41AJ84 150025590.256"57.15 mm6 mm107.95 mmUncoatedRight Hand--€40.69
CJT KOOLCARB 15002756 Hard Die Drill Straight Flute 7.00mm | AH9RXB 41AJ86 150027560.276"57.15 mm6.5 mm107.95 mmUncoatedRight Hand--€39.89
CJT KOOLCARB 15002953 Hard Die Drill Straight Flute 7.50mm | AH9RXD 41AJ88 150029530.295"63.5 mm7 mm114.3 mmUncoatedRight Hand--€42.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CJT KOOLCARB 15006693 Hard Die Drill Straight Flute 17.00mm
€73.54 /unit