BUNTING BEARINGS BMDF081010121.5 Flange Bearing, Size 1/2 x 5/8 x 5/8 x 3/4 x 3/32 Inch, Nylatron | CD4VRR

BUNTING BEARINGS BMDF081010121.5 Flange Bearing, Size 1/2 x 5/8 x 5/8 x 3/4 x 3/32 Inch, Nylatron

Item: CD4VRR Model: BMDF081010121.5
Limited Availability
€15.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Mount Bearing

Shipping Info:

Country of OriginUS

Product Details:

    • Nylatron, a member of nylon plastics' family, is prepared by filling molybdenum disulfide with nylon. It features high strength and rigidity, low coefficient of linear thermal expansion and good abrasion resistance.

Product Variants

ProductModelBore Dia.Flange ThicknessOutside Dia.Max. Temp.Min. Temp.Inside Dia.Nominal Inside Dia.Nominal Outside Dia.Pkg. Qty.Price
BUNTING BEARINGS BMDF0305080701 Flange Bearing, Size 3/16 x 5/16 x 1/2 x 7/16 x 1/16 Inch, Nylatron | CD4VRB BMDF0305080701--------3€30.93
BUNTING BEARINGS BMDF0406050801 Flange Bearing, Size 1/4 x 3/8 x 5/16 x 1/2 x 1/16 Inch, Nylatron | CD4VRC BMDF0406050801--------3€21.68
BUNTING BEARINGS BMDF0406080801 Flange Bearing, Size 1/4 x 3/8 x 1/2 x 1/2 x 1/16 Inch, Nylatron | CD4VRE BMDF0406080801--------3€31.53
BUNTING BEARINGS BMDF0507070901 Flange Bearing, Size 5/16 x 7/16 x 7/16 x 9/16 x 1/16 Inch, Nylatron | CD4VRG BMDF0507070901--------1-
RFQ
BUNTING BEARINGS BMDF0508061101 Flange Bearing, Size 5/16 x 1/2 x 3/8 x 11/16 x 1/16 Inch, Nylatron | CD4VRH BMDF0508061101--------1€14.62
BUNTING BEARINGS BMDF0608061002 Flange Bearing, Size 3/8 x 1/2 x 3/8 x 5/8 x 1/8 Inch, Nylatron | CD4VRJ BMDF0608061002--------3€28.12
BUNTING BEARINGS BMDF0608121002 Flange Bearing, Size 3/8 x 1/2 x 3/4 x 5/8 x 1/8 Inch, Nylatron | CD4VRL BMDF0608121002--------1€16.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS BMDF081010121.5 Flange Bearing, Size 1/2 x 5/8 x 5/8 x 3/4 x 3/32 Inch, Nylatron
€15.59 /unit