Flat Shipping

Flat Shipping at €24.99 + VAT

WIKA 113.13.25.4000.B Commercial Pressure Gauge, 0 To 4000 PSI, 2 1/2 Inch Dial, 1/4 Inch Npt Male | CV3QFV

WIKA 113.13.25.4000.B Commercial Pressure Gauge, 0 To 4000 PSI, 2 1/2 Inch Dial, 1/4 Inch Npt Male

Item: CV3QFV Model: 113.13.25.4000.BCross Ref: 400R17
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy±3-2-3%
Accuracy ScaleMid Scale
Case ConstructionWelded Joint
Case MaterialPlastic
Dial ColorWhite
Includes Mounting HardwareNo
Includes Vent PlugNo
Pressure Range0 psi to 4000 psi
Primary Scale Numeric Increments500.0
Secondary Pressure Range0 kPa to 28000 kPa
Accuracy GradeASME B40.100 Grade B
Ambient Operating Temperature Range-4°F to +140°F (-20°C to +60°C)
ApplicationCompressors, Hydraulics, Marine, Pumps
Blowout Safety BackNo
Case ColorBlack
Case Depth29 mm
Case Diameter62.5 mm
Cleaned For Oxygen ServiceNo
Compatible Process MediaLiquids And Gases
Dial Face MaterialABS
Dry Dampening FeatureNone
Field FillableNo
Freeze Resistant MovementNo
Gauge Accuracy GradeGrade B Commercial
Gauge ApplicationGeneral Purpose Case
Gauge Case LiquidGlycerin
Gauge Case MaterialABS
Gauge Wetted PartsBrass, Bronze
Hazardous Location RatingNot Rated
Includes Calibration CertificateNo
Ip/nema RatingNEMA IP65
Lens MaterialPlastic
Lens Material - GaugePlastic
Liquid-filled CaseYes
Manufacturer Warranty Length1 yr.
Mounting TypeStem Mount
Nominal Dial Size2 1/2"
Non-sparkingNo
Panel-mountableNo
Pointer ColorBlack
Pointer MaterialABS
Pressure Gauge TypeCommercial Pressure Gauge
Pressure Range (secondary)0 psi to 4000 psi
Pressure Range TypePressure
Primary Graduations500/50
Primary Pressure Range0 to 4000
Primary Scale Minor Graduations50
Primary Scale UnitsPsi
Process Connection1/4" NPT Male
Process Connection GenderMale
Process Connection LocationCenter Back
Process Connection Size1/4"
Process Connection TypeNPT
Removable BezelNo
Scale TypeSingle
Sensor MaterialBronze
Sensor TypeBourdon Tube
Series113.13 Series
Socket MaterialBrass
StandardsEN 837-1
Vibration ResistanceLiquid Filled
Wetted Parts MaterialBrass, Bronze

Shipping Info:

Ship weight (kg) 0.189

Product Variants

ProductModelPressure RangePressure Range TypeProcess Connection LocationNominal Dial SizeIncludes Vent PlugPrimary Scale Numeric IncrementsSecondary Pressure RangePrimary Pressure RangePrice
WIKA 113.13.15.3030.B Commercial Compound Gauge, Liquid-Filled, 30 To 0 To 30 Inch Hg/PSI, 1 1/2 Inch Dial | CV3QDD 113.13.15.3030.B----No10.0-30 psi to 0 psi to 30 psi€31.02
WIKA 113.13.25.3030.L Commercial Compound Gauge, Liquid-Filled, 30 To 0 To 30 Inch Hg/PSI, 2 Inch Dial | CV3QDE 113.13.25.3030.L30 psi to 0 psi to 30 psiCompoundLower Back2"Yes1.00 kPa to 200 kPa-€31.35
WIKA 113.13.20.3030.B Commercial Compound Gauge, Liquid-Filled, 30 To 0 To 30 Inch Hg/PSI, 2 Inch Dial | CV3QDF 113.13.20.3030.B----No10.0-30 psi to 0 psi to 30 psi€33.08
WIKA 113.13.20.3030.L Commercial Compound Gauge, Liquid-Filled, 30 To 0 To 30 Inch Hg/PSI, 2 Inch Dial | CV3QDG 113.13.20.3030.L30 psi to 0 psi to 30 psi---No10.00 kPa to 200 kPa-€51.48
WIKA 113.13.15.1000.B Commercial Pressure Gauge, Liquid-Filled, 0 To 1000 PSI, 1 1/2 Inch Dial | CV3QDH 113.13.15.1000.B----Yes200.0-0 psi to 1000 psi€31.02
WIKA 113.13.15.1000.B Commercial Pressure Gauge, Liquid-Filled, 0 To 1000 PSI, 1 1/2 Inch Dial | CV3QDJ 113.13.15.1000.B0 psi to 1000 psi---No200.00 kPa to 7000 kPa-€31.02
WIKA 113.13.25.1000.L Commercial Pressure Gauge, Liquid-Filled, 0 To 1000 PSI, 2 1/2 Inch Dial | CV3QDK 113.13.25.1000.L0 psi to 1000 psiPressureBottom2 1/2"Yes10.00 kPa to 7000 kPa-€31.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIKA 113.13.25.4000.B Commercial Pressure Gauge, 0 To 4000 PSI, 2 1/2 Inch Dial, 1/4 Inch Npt Male
€37.27 /unit