BUCKHORN TH4845020010000 Collapsible Container Lid Use With 1 x Gg7 | AB4EHQ 1XGG9

BUCKHORN INC TH4845020010000 Collapsible Container Lid Use With 1 x Gg7

Item: AB4EHQ Model: TH4845020010000Cross Ref: 1XGG9
In Stock

Get it by Tuesday, Jun 10

€202.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Container Cover
ColorBlack
For Container TypeBulk Container
Lid TypeStructural Foam
MaterialHDPE , Plastic
Outside Height2 1/4"
Outside Length48"
Outside Width45"
Overall Dia.Not Applicable
Overall Height2 1/4"
Overall Lxwxh48 1/4" x 45 1/4"
Overall Width45 1/4"
ShapeRectangular
Compatible Manufacturer Model NumberBH4845
Overall Length48 1/4"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)5.84
Ship length (cm)115.82
Ship width (cm)123.19
HS code3923100000
Country of OriginUS

Product Variants

ProductModelMaterialOutside WidthColorOutside LengthOverall WidthFor Container TypeOutside HeightShapePrice
BUCKHORN TH484002001000N Collapsible Container Lid Use With 1 x Gg6 | AB4EHP 1XGG8 TH484002001000NHDPE40"Black48"--2 1/4"-€145.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUCKHORN INC TH4845020010000 Collapsible Container Lid Use With 1 x Gg7
€202.36 /unit