BUCKHORN TH484002001000N Collapsible Container Lid Use With 1 x Gg6 | AB4EHP 1XGG8

BUCKHORN INC TH484002001000N Collapsible Container Lid Use With 1 x Gg6

Item: AB4EHP Model: TH484002001000NCross Ref: 1XGG8
In Stock

Get it by Tuesday, Jun 10

€167.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Container Cover
ColorBlack
MaterialHDPE
Outside Height2 1/4"
Outside Length48"
Outside Width40"
Compatible Manufacturer Model NumberBH4840
For Container TypeBulk Container
Overall Length48 3/8"
Overall Width40 3/8"
ShapeRectangular

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)38.35
Ship length (cm)123.19
Ship width (cm)102.87
HS code3923100000
Country of OriginBR

Product Variants

ProductModelMaterialOutside WidthColorOutside LengthOverall WidthFor Container TypeOutside HeightShapePrice
BUCKHORN TH4845020010000 Collapsible Container Lid Use With 1 x Gg7 | AB4EHQ 1XGG9 TH4845020010000Plastic45"Black48"45 1/4"Bulk Container2 1/4"Rectangular€184.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUCKHORN INC TH484002001000N Collapsible Container Lid Use With 1 x Gg6
€167.81 /unit