Flat Shipping

Flat Shipping at €24.99 + VAT

BUCHANAN BTC2/0-14 Tap Connector Run 2/0 - 4 Tap 10-14 | AA2HEF 10K074

BUCHANAN BTC2/0-14 Tap Connector Run 2/0 - 4 Tap 10-14

Item: AA2HEF Model: BTC2/0-14Cross Ref: 10K074
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Connector
ApplicationMoisture Resistant
ColorBlack
Compatible With Product TypeEnergized Systems
Connector TypeInsulation Piercing
Fill MaterialGel
Flame RetardantNo
IncludesBolt
Max. Insulation Dia.1/2"
Max. Rated Voltage600V
Max. Temp.194°F
Max. Voltage600V
Maximum Insulation Diameter1/2"
Maximum Run Wire Insulation Diameter0.364"
Maximum Tap Conductors1
Maximum Tap Wire Insulation Diameter0.101"
Maximum Tap Wire Size10 AWG
Minimum Run Wire Size4 AWG
Minimum Tap Wire Size14 AWG
No. Of Ports2
Number Of Ports2
Resistance PropertiesCorrosion Resistant, Water Resistance
Rohs CompliantNo
Special FeaturesGrease Filled Rubber End Caps
TypeInsulation-Piercing
Wire Size4 AWG to 2/0 AWG
Wire TypeElectrical
Contact MaterialSteel
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)6.35
Ship length (cm)16.51
Ship width (cm)8.89
HS code8536904000
Country of OriginFR

Product Variants

ProductModelWire SizeMaximum Tap Wire SizeMinimum Tap Wire SizeMaximum Run Wire SizeMinimum Run Wire SizeMax. Temp.Wire TypeNumber Of PortsPrice
BUCHANAN BTC4/0-10 Tap Connector Run 4/0 - 3 Tap 2 - 10 | AA2HEH 10K076 BTC4/0-103 AWG to 4/0 AWG2 AWG10 AWG-3 AWG194°FElectrical2€40.91
BUCHANAN BTC500-4 Tap Connector Run 500 - 2/0 Tap 4/0 - 4 | AA2HEM 10K080 BTC500-42/0 AWG to 500 kcmil-4 AWG500 kcmil-194°FElectrical2€192.97
BUCHANAN BTC500-1/0 Tap Connector Run 500 - 4/0 Tap 350-1/0 | AA2HEN 10K081 BTC500-1/04/0 AWG to 500 kcmil350 kcmil-500 kcmil-194°FElectrical2€236.14
BUCHANAN BTC500-14 Tap Connector Run 750 - 3/0 Tap 10-14 | AA2HEP 10K082 BTC500-143/0 AWG to 750 kcmil10 AWG14 AWG750 kcmil-194°FElectrical2€147.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUCHANAN BTC2/0-14 Tap Connector Run 2/0 - 4 Tap 10-14
€36.66 /unit