Flat Shipping

Flat Shipping at €24.99 + VAT

BUCHANAN BTC500-14 Tap Connector Run 750 - 3/0 Tap 10-14 | AA2HEP 10K082

BUCHANAN BTC500-14 Tap Connector Run 750 - 3/0 Tap 10-14

Item: AA2HEP Model: BTC500-14Cross Ref: 10K082
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Connector
ApplicationMoisture Resistant
ColorBlack
Compatible With Product TypeEnergized Systems
Connector TypeInsulation Piercing
Fill MaterialGel
Flame RetardantNo
IncludesBolt
Max. Insulation Dia.1/2"
Max. Rated Voltage600V
Max. Temp.194°F
Max. Voltage600V
Maximum Insulation Diameter1/2"
Maximum Run Wire Insulation Diameter1.277"
Maximum Run Wire Size750 kcmil
Maximum Tap Conductors1
Maximum Tap Wire Insulation Diameter0.101"
Maximum Tap Wire Size10 AWG
Minimum Tap Wire Size14 AWG
No. Of Ports2
Number Of Ports2
Resistance PropertiesCorrosion Resistant, Water Resistance
Rohs CompliantNo
Special FeaturesGrease Filled Rubber End Caps
TypeInsulation-Piercing
Wire Size3/0 AWG to 750 kcmil
Wire TypeElectrical
Contact MaterialSteel
Minimum Run Wire Size3/0 AWG
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)7.62
Ship length (cm)16.51
Ship width (cm)8.89
HS code8536904000
Country of OriginFR

Product Variants

ProductModelWire SizeMaximum Tap Wire SizeMinimum Tap Wire SizeMaximum Run Wire SizeMinimum Run Wire SizeMax. Temp.Wire TypeNumber Of PortsPrice
BUCHANAN BTC2/0-14 Tap Connector Run 2/0 - 4 Tap 10-14 | AA2HEF 10K074 BTC2/0-144 AWG to 2/0 AWG10 AWG14 AWG-4 AWG194°FElectrical2€36.20
BUCHANAN BTC4/0-10 Tap Connector Run 4/0 - 3 Tap 2 - 10 | AA2HEH 10K076 BTC4/0-103 AWG to 4/0 AWG2 AWG10 AWG-3 AWG194°FElectrical2€40.91
BUCHANAN BTC500-4 Tap Connector Run 500 - 2/0 Tap 4/0 - 4 | AA2HEM 10K080 BTC500-42/0 AWG to 500 kcmil-4 AWG500 kcmil-194°FElectrical2€192.97
BUCHANAN BTC500-1/0 Tap Connector Run 500 - 4/0 Tap 350-1/0 | AA2HEN 10K081 BTC500-1/04/0 AWG to 500 kcmil350 kcmil-500 kcmil-194°FElectrical2€236.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUCHANAN BTC500-14 Tap Connector Run 750 - 3/0 Tap 10-14
€151.64 /unit