TELESCOPER 250-9-SS-QR-BP Telescoping Takeup 9 inch 1500 lbs Quick Release Screw | AH3YQU 33UL15

BRYANT 250-9-SS-QR-BP Telescoping Takeup 9 inch 1500 lbs Quick Release Screw

Item: AH3YQU Model: 250-9-SS-QR-BPCross Ref: 33UL15
In Stock

Get it by Tuesday, Jun 17

€1,068.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTelescoping Takeup
Holding Force (lb.)1500 lbs.
MaterialStainless Steel
Mounting PlateSlotted To Fit Pillow Block
Operation TypeQuick Release Screw Adjustment
Overall Length14 1/2"
Plate Length7"
Plate Width2 3/64"
Rod Size0.750"-10
Rod Thread ClassClass 2A
Rod Thread TypeCoarse
Size1.75 mm
Slot Width9/16"
Travel Length9"
Tube Size1.75 sq. ft./gal.
Bearing Mount Slot Height15/16"
Bearing Mount Slot Width9/16"
Belt Tensioner MaterialStainless Steel
Maximum Adjustment Stroke9"
Maximum Tension Force1500 lbs.
Tensioner Operation TypeQuick Release Screw Adjustment
Tensioner Retracted Length14 1/2"

Shipping Info:

Ship weight (kg) 5.4432
Ship height (cm)17.78
Ship length (cm)40.64
Ship width (cm)25.4
Country of OriginUS

Product Details:

    • Bearing Bore Range : 1-1/16" to 1-3/4"
    • Max. Bolt Dimension/Length : 5-11/16"
    • Min. Bolt Dimension/Length : 3-13/16"

Product Variants

ProductModelTravel LengthHolding Force (lb.)MaterialOverall LengthPlate LengthPlate WidthSizeSlot WidthPrice
TELESCOPER 100-3-MS-SF-BP Telescoping Takeup 3 inch stroke Steel | AH3YPN 33UK86 100-3-MS-SF-BP3"700 lbs.Carbon Steel6 7/8"5 1/4"1 1/2"1"7/16"€160.62
TELESCOPER 250-6-MS-SF-BP Telescoping Takeup 1-3/4 inch 6 inch Carbon Steel | AH3YPT 33UK90 250-6-MS-SF-BP6"1500 lbs.Carbon Steel11 1/2"7"2 3/64"1.75 mm9/16"€248.12
TELESCOPER 250-12-MS-SF-BP Telescoping Takeup 1-3/4 inch 12 inch Carbon Steel | AH3YPV 33UK92 250-12-MS-SF-BP12"1500 lbs.Carbon Steel17 1/2"7"2 3/64"1.75 mm9/16"€288.27
TELESCOPER 300-18-MS-SF-BP Telescoping Takeup 18 inch stroke 3000lb Carbon Steel | AH3YPZ 33UK96 300-18-MS-SF-BP18"3000 lbs.Carbon Steel26 1/8"10"2 27/32"2 15/16"11/16"€426.20
TELESCOPER 350-12-MS-SF-BP Telescoping Takeup 2-15/16 inch 12 inch Carbon Steel | AH3YQB 33UK98 350-12-MS-SF-BP12"7000 lbs.Carbon Steel22"10"3"2 15/16"11/16"€529.04
TELESCOPER 350-24-MS-SF-BP Telescoping Takeup 2-15/16 inch 24 inch Carbon Steel | AH3YQD 33UL01 350-24-MS-SF-BP24"7000 lbs.Carbon Steel34"10"3"2 15/16"11/16"€658.83
TELESCOPER 100-3-SS-SF-BP Telescoping Takeup 1 Inch bore 3 inch stroke | AH3YQH 33UL05 100-3-SS-SF-BP3"700 lbs.Stainless Steel6 7/8"5 1/4"1 1/2"1"7/16"€283.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRYANT 250-9-SS-QR-BP Telescoping Takeup 9 inch 1500 lbs Quick Release Screw
€1,068.29 /unit