Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 404-3594-BN11 Carbide End Mill 404bn 23/64 Diameter 7/8 Cut Length | AC4VGQ 30M091

OSG 404-3594-BN11 Carbide End Mill 404bn 23/64 Diameter 7/8 Cut Length

Item: AC4VGQ Model: 404-3594-BN11Cross Ref: 30M091
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Cutting Length7/8"
Cutting TypeCenter , Center Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndCenter Cutting
End Mill ApplicationFinishing
End Mill StyleBall Nose
End TypeBall Nose , Single End
FinishTiAlN
GradeHigh Performance
Hardened CompatibilityYes
Helix Angle30°
MaterialCarbide
Material Grade - MachiningHigh Performance
Milling Dia.0.359"
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityYes
Number Of Flutes4
Overall Length2 1/2"
Primary Material Application Iso CodeH, K, M, N, P
Shank Dia.3/8"
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch
TypeRegular

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.52
Ship length (cm)1.52
Ship width (cm)7.62
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.FinishOverall LengthShank Dia.End TypeNumber Of FlutesEnd Mill StyleGradePrice
OSG 404-0312 Carbide End Mill 404 1/32 Diameter 1/8 Cut Length | AC4VBG 30L967 404-03120.031"Bright1 1/2"1/8"Square4SquareHigh Performance€21.65
OSG 404-031211 Carbide End Mill 404 1/32 Diameter 1/8 Cut Length | AC4VBH 30L968 404-0312110.031"TiAlN1 1/2"1/8"Square4--€23.94
OSG 404-0394 Carbide End Mill 404 1.0mm Diameter 3mm Cut Length | AC4VBJ 30L969 404-03941 mmBright39 mm3 mmSquare4--€23.98
OSG 404-039411 Carbide End Mill 404 1.0mm Diameter 3mm Cut Length | AC4VBK 30L970 404-0394111 mmTiAlN39 mm3 mmSquare4--€23.00
OSG 404-0394-BN Carbide End Mill 404bn 1.0mm Diameter 3mm Cut Length | AC4VBL 30L971 404-0394-BN1 mmBright39 mm3 mmSingle End4Ball NoseHigh Performance€29.48
OSG 404-0394-BN11 Carbide End Mill 404bn 1.0mm Diameter 3mm Cut Length | AC4VBM 30L972 404-0394-BN111 mmTiAlN39 mm3 mmSingle End4Ball NoseHigh Performance€28.71
OSG 404-0469 Carbide End Mill 404 3/64 Diameter 9/64 Cut Length | AC4VBN 30L973 404-04690.047"Bright1 1/2"1/8"Square4SquareHigh Performance€15.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 404-3594-BN11 Carbide End Mill 404bn 23/64 Diameter 7/8 Cut Length
€73.88 /unit