TELESCOPER 100-3-SS-SF-BP Telescoping Takeup 1 Inch bore 3 inch stroke | AH3YQH 33UL05

BRYANT 100-3-SS-SF-BP Telescoping Takeup 1 Inch bore 3 inch stroke

Item: AH3YQH Model: 100-3-SS-SF-BPCross Ref: 33UL05
In Stock

Get it by Tuesday, Jun 17

€283.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTelescoping Takeup
Holding Force (lb.)700 lbs.
MaterialStainless Steel
Mounting PlateSlotted To Fit Pillow Block
Operation TypeManual Screw Adjustment
Overall Length6 7/8"
Plate Length5 1/4"
Plate Width1 1/2"
Rod Size0.625"-11
Rod Thread ClassClass 2A
Rod Thread TypeCoarse
Size1"
Slot Width7/16"
Travel Length3"
Tube Size1.25 sq. ft./gal.
Bearing Mount Slot Height11/16"
Bearing Mount Slot Width7/16"
Belt Tensioner MaterialStainless Steel
Maximum Adjustment Stroke3"
Maximum Tension Force700 lbs.
Tensioner Operation TypeManual Screw Adjustment
Tensioner Retracted Length6 7/8"

Shipping Info:

Ship weight (kg) 1.3608
Ship height (cm)5.08
Ship length (cm)25.4
Ship width (cm)10.16
Country of OriginUS

Product Details:

    • Bearing Bore Range : 1/2" to 1"
    • Max. Bolt Dimension/Length : 4-5/16"
    • Min. Bolt Dimension/Length : 2-15/16"

Product Variants

ProductModelTravel LengthHolding Force (lb.)MaterialOverall LengthPlate LengthPlate WidthSizeSlot WidthPrice
TELESCOPER 100-3-MS-SF-BP Telescoping Takeup 3 inch stroke Steel | AH3YPN 33UK86 100-3-MS-SF-BP3"700 lbs.Carbon Steel6 7/8"5 1/4"1 1/2"1"7/16"€160.62
TELESCOPER 250-6-MS-SF-BP Telescoping Takeup 1-3/4 inch 6 inch Carbon Steel | AH3YPT 33UK90 250-6-MS-SF-BP6"1500 lbs.Carbon Steel11 1/2"7"2 3/64"1.75 mm9/16"€248.12
TELESCOPER 250-12-MS-SF-BP Telescoping Takeup 1-3/4 inch 12 inch Carbon Steel | AH3YPV 33UK92 250-12-MS-SF-BP12"1500 lbs.Carbon Steel17 1/2"7"2 3/64"1.75 mm9/16"€288.27
TELESCOPER 300-18-MS-SF-BP Telescoping Takeup 18 inch stroke 3000lb Carbon Steel | AH3YPZ 33UK96 300-18-MS-SF-BP18"3000 lbs.Carbon Steel26 1/8"10"2 27/32"2 15/16"11/16"€426.20
TELESCOPER 350-12-MS-SF-BP Telescoping Takeup 2-15/16 inch 12 inch Carbon Steel | AH3YQB 33UK98 350-12-MS-SF-BP12"7000 lbs.Carbon Steel22"10"3"2 15/16"11/16"€529.04
TELESCOPER 350-24-MS-SF-BP Telescoping Takeup 2-15/16 inch 24 inch Carbon Steel | AH3YQD 33UL01 350-24-MS-SF-BP24"7000 lbs.Carbon Steel34"10"3"2 15/16"11/16"€658.83
TELESCOPER 100-6-SS-SF-BP Telescoping Takeup 6 inch 700lb Manual | AH3YQJ 33UL06 100-6-SS-SF-BP6"700 lbs.Stainless Steel10 3/8"5 1/4"1 1/2"1"7/16"€339.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRYANT 100-3-SS-SF-BP Telescoping Takeup 1 Inch bore 3 inch stroke
€283.55 /unit