BROWNING B6814M170J | AX4WNN

BROWNING B6814M170J Sprocket, 14mm Pitch

Item: AX4WNN Model: B6814M170J
Limited Availability
€1,372.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulley
Belt Pitch14 mm
Belt Style14M-170 HPT
Belt Width6.693"
Bushing Bore Size1 1/2" To 4 1/2"
Bushing SizeJ
Bushing TypeQD Bushing
Face Width7.063"
Flange O.d.12 1/2"
FlangesYes
KeywayYes
Min. Plain BoreNo
Mounting MethodBushed
Number Of Teeth68
Outside Diameter11.822"
Pitch Diameter11.93"
StyleSolid Style
System Of MeasurementMetric
TypeType A1F
Weight45.08 Kg

Shipping Info:

Ship weight (kg) 46.35

Product Variants

ProductModelFace WidthTypePrice
BROWNING B5614M170F | AX4AWZ B5614M170F7.063"Type A1F€964.76
BROWNING B19214M170M | AX4DXF B19214M170M7 3/8"Type D3€4,018.73
BROWNING B8014M170J | AX4JUZ B8014M170J7.063"Type A2F€1,484.90
BROWNING B14414M170M | AX4PVL B14414M170M--€2,890.17
BROWNING B5214M170F | AX4QRZ B5214M170F7.063"Type A1F€935.53
BROWNING B7214M170J | AX4RAX B7214M170J7.063"Type A1F€1,456.88
BROWNING B9014M170J | AX4UFX B9014M170J7 3/8"Type A2€1,709.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING B6814M170J Sprocket, 14mm Pitch
€1,372.83 /unit