Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING VF2E-112M | BD8WVP

BROWNING 767759 VF2E-112M Two Bolt Flange Ball Bearing, Mounted Ductile Iron, Eccentric Lock

Item: BD8WVP Model: 767759Cross Ref: VF2E-112M
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€75.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Center To Center Length2 13/16"
Bolt Spacing2.813"
Bore Dia.3/4"
ColorGray
Dynamic Load Capacity2611 lbs.
Expansion TypeNon-Expansion
FinishPainted
Flange Mounting Type2 Bolt
Housing Configuration1 Piece Solid
Housing MaterialCast Iron
Housing Style2 Bolt Flange Block
Insert Part NumberVE-112
Locking DeviceEccentric
MaterialSteel
Max. Speed4000 RPM
Mounting Bolts11/32"
Mounting MethodEccentric Collar
No. Of Mounting Holes2
Nominal Bolt Circle Dia2 4/5"
Number Of Rows1
Other FeaturesIntermediate Duty
Overall Depth1 21/64"
Overall Dia.3 9/16"
Overall Height7/16"
Overall Length3 9/16"
Pilot ConfigurationNo Pilot
Product TypeNon-Expansion Intermediate Duty
RelubricatableYes
Rolling ElementBall Bearing
Seal MaterialNitrile Rubber
Seal TypeSingle Lip Contact
SeriesVF2E 100 Series
Static Load Capacity1444 lbs.
System Of MeasurementImperial
Temp. Range-20°F to +200°F
Temp. Rating200°F
Weight0.41 Kg

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)1.12
Ship length (cm)9.04
Ship width (cm)3.38

Product Variants

ProductModelOverall LengthOverall HeightBore Dia.Max. SpeedLocking DeviceBolt Center To Center LengthInside Dia.Housing MaterialPrice
BROWNING VF2E-122M | BD6TUW 7677964 13/16"1/2"1 3/8"2500 RPMEccentric3 15/16"-Cast Iron€98.84
BROWNING VF2E-131 | BD7LYF 7673254 9/16"7 7/16"-2000 RPMEccentric Collar6 3/16"1 15/16"-€202.17
BROWNING VF2E-114M | BD7XPB 7677823 3/4"7/16"7/8"3500 RPMEccentric3"-Cast Iron€79.19
BROWNING VF2E-122 | BD8DRG 7677983 5/8"6 1/8"1 3/8"2500 RPMEccentric Collar5 1/8"1 3/8"Cast Iron€119.87
BROWNING VF2E-128 | BD8TRC 7678714 3/8"7 1/16"1 3/4"2000 RPMEccentric Collar5 27/32"1 3/4"Cast Iron€202.54
BROWNING VF2E-124 | BD9ACG 7676614 1/8"6 3/4"1 1/2"2500 RPMEccentric Collar5 21/32"-Cast Iron€137.85
BROWNING VF2E-120 | BD9EAG 7676213 5/8"6 1/8"1 1/4"2500 RPMEccentric Collar5 1/8"1 1/4"Cast Iron€110.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767759 VF2E-112M Two Bolt Flange Ball Bearing, Mounted Ductile Iron, Eccentric Lock
€75.02 /unit