Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING VF2E-122 | BD8DRG

BROWNING 767798 VF2E-122 Two Bolt Flange Ball Bearing, Mounted Cast Iron, Eccentric Lock

Item: BD8DRG Model: 767798Cross Ref: VF2E-122
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€132.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Center To Center Length5 1/8"
Bolt Spacing5 1/8"
Bore Dia.1 3/8"
ColorGray
Dynamic Load Capacity5782 lbs.
Expansion TypeNon-Expansion
FinishPainted
Flange Mounting Type2 Bolt
Housing Configuration1 Piece Solid
Housing MaterialCast Iron
Housing Style2 Bolt Flange Block
Insert Part NumberVE-122
Inside Dia.1 3/8"
Length Through Bore1.578"
Locking DeviceEccentric Collar
MaterialSteel
Max. Speed2500 RPM
MountingYes
Mounting Bolts1/2"
No. Of Mounting Holes2
Nominal Bolt Circle Dia5.1"
Number Of Rows1
Other FeaturesIntermediate Duty
Overall Depth1 29/32"
Overall Dia.3 5/8"
Overall Height6 1/8"
Overall Length3 5/8"
Pilot ConfigurationNo Pilot
Product TypeIntermediate Duty Non-Expansion
RelubricatableYes
Rolling ElementBall Bearing
Seal MaterialNitrile Rubber
Seal TypeSingle Lip Contact
SeriesVF2E 100 Series
Static Load Capacity3493 lbs.
System Of MeasurementImperial
Temp. Range-20°F to +200°F
Temp. Rating-20°F to +200°F
Weight1.229 Kg

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)15.57
Ship length (cm)9.22
Ship width (cm)4.85

Product Variants

ProductModelOverall LengthOverall HeightBore Dia.Max. SpeedLocking DeviceBolt Center To Center LengthInside Dia.Housing MaterialPrice
BROWNING VF2E-122M | BD6TUW 7677964 13/16"1/2"1 3/8"2500 RPMEccentric3 15/16"-Cast Iron€98.84
BROWNING VF2E-131 | BD7LYF 7673254 9/16"7 7/16"-2000 RPMEccentric Collar6 3/16"1 15/16"-€202.17
BROWNING VF2E-114M | BD7XPB 7677823 3/4"7/16"7/8"3500 RPMEccentric3"-Cast Iron€79.19
BROWNING VF2E-128 | BD8TRC 7678714 3/8"7 1/16"1 3/4"2000 RPMEccentric Collar5 27/32"1 3/4"Cast Iron€202.54
BROWNING VF2E-112M | BD8WVP 7677593 9/16"7/16"3/4"4000 RPMEccentric2 13/16"-Cast Iron€68.02
BROWNING VF2E-124 | BD9ACG 7676614 1/8"6 3/4"1 1/2"2500 RPMEccentric Collar5 21/32"-Cast Iron€137.85
BROWNING VF2E-120 | BD9EAG 7676213 5/8"6 1/8"1 1/4"2500 RPMEccentric Collar5 1/8"1 1/4"Cast Iron€110.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767798 VF2E-122 Two Bolt Flange Ball Bearing, Mounted Cast Iron, Eccentric Lock
€132.21 /unit