BROWNING VE-220S | BF8JLG

BROWNING 767634 VE-220S Ball Bearing, Mounted Insert, Black Oxided Inner, Eccentric Lock

Item: BF8JLG Model: 767634Cross Ref: VE-220S
Limited Availability
€116.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bore Dia.1 1/4"
Cage MaterialPlastic
Closure TypeDouble Sealed
Dynamic Load Capacity4381 lbs.
FinishBlack Oxide
Inner Race ProfileWide Inner Ring
Length Through Bore1.906"
MaterialSteel
Max. Speed4500 RPM
Mounting MethodEccentric Collar
Number Of Rows1
Other FeaturesStandard Duty, Has Flinger
Outer Race ProfileSpherical
Outer Race Width0.703"
Outside Dia.2.441"
Product TypeStandard Duty Straight Bore
RelubricatableYes
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact
SeriesVE Series
Snap RingNo
Static Load Capacity2567 lbs.
System Of MeasurementImperial
Temp. Rating-20°F to +200°F
Weight0.37 Kg
Width1.906"

Shipping Info:

Ship weight (kg) 0.36

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightMax. SpeedFinishLocking DeviceBolt Center To Center LengthOutside Dia.Price
BROWNING VF4E-214 | BD7VKR 767927--------€103.53
BROWNING VF4E-216 | BD8CRR 7673621"3 3/4"3 3/4"5500 RPMPaintedEccentric Collar2 3/4"-€105.45
BROWNING VE-208 | BE4MAP 7679571/2"--7500 RPMBlack Oxide--1.575"€59.47
BROWNING VF4E-220S | BE4RVN 7676351 1/4"4 1/4"4 1/4"4500 RPMPaintedEccentric3 1/4"-€102.18
BROWNING VF4E-215 | BE7GLQ 76789715/16"3 3/4"3 3/4"5500 RPMPaintedEccentric2 3/4"-€96.90
BROWNING VF4E-218 | BE7GLR 7673671 1/8"4 1/4"4 1/4"4500 RPMPaintedEccentric3 1/4"-€114.58
BROWNING VF4E-208 | BE8BXL 7679261/2"3"3"7500 RPMPaintedEccentric2 1/8"-€79.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767634 VE-220S Ball Bearing, Mounted Insert, Black Oxided Inner, Eccentric Lock
€116.81 /unit