Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING VF4E-218 | BE7GLR

BROWNING 767367 VF4E-218 Four Bolt Flange Ball Bearing, Mounted, Cast Iron, Black Oxided Inner, Eccentric Lock

Item: BE7GLR Model: 767367Cross Ref: VF4E-218
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€132.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bolt Center To Center Length3 1/4"
Bore Dia.1 1/8"
ColorGray
Dynamic Load Capacity4381 lbs.
FinishPainted
Flange Mounting Type4 Bolt
Locking DeviceEccentric
MaterialSteel
Max. Speed4500 RPM
Overall Depth2"
Overall Dia.4 1/4"
Overall Height4 1/4"
Overall Length4 1/4"
Product TypeNon-Expansion Normal Duty Round/Straight Bore
Seal MaterialNitrile Rubber
SeriesVF4E 200 Series
Static Load Capacity2567 lbs.
Temp. Rating200°F

Shipping Info:

Ship weight (kg) 1.458
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)5.08

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightMax. SpeedFinishLocking DeviceBolt Center To Center LengthOutside Dia.Price
BROWNING VF4E-214 | BD7VKR 767927--------€103.53
BROWNING VF4E-216 | BD8CRR 7673621"3 3/4"3 3/4"5500 RPMPaintedEccentric Collar2 3/4"-€105.45
BROWNING VE-208 | BE4MAP 7679571/2"--7500 RPMBlack Oxide--1.575"€59.47
BROWNING VF4E-220S | BE4RVN 7676351 1/4"4 1/4"4 1/4"4500 RPMPaintedEccentric3 1/4"-€102.18
BROWNING VF4E-215 | BE7GLQ 76789715/16"3 3/4"3 3/4"5500 RPMPaintedEccentric2 3/4"-€96.90
BROWNING VF4E-208 | BE8BXL 7679261/2"3"3"7500 RPMPaintedEccentric2 1/8"-€79.45
BROWNING VF4E-212 | BE9MFC 7678963/4"3 3/8"3 3/8"6500 RPMPaintedEccentric Collar2 1/2"-€89.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767367 VF4E-218 Four Bolt Flange Ball Bearing, Mounted, Cast Iron, Black Oxided Inner, Eccentric Lock
€132.20 /unit