Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING VE-208 | BE4MAP

BROWNING 767957 VE-208 Ball Bearing, Mounted Insert, Black Oxided Inner, Eccentric Lock

Item: BE4MAP Model: 767957Cross Ref: VE-208
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€65.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Bore Dia.1/2"
Cage MaterialPlastic
Closure TypeDouble Sealed
Dynamic Load Capacity2108 lbs.
FinishBlack Oxide
Inner Race ProfileWide Inner Ring
Length Through Bore1.469"
MaterialSteel
Max. Speed7500 RPM
Mounting MethodEccentric Collar
Number Of Rows1
Other FeaturesStandard Duty, Has Flinger
Outer Race ProfileSpherical
Outer Race Width0.516"
Outside Dia.1.575"
Product TypeStandard Duty Straight Bore
RelubricatableYes
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact
SeriesVE Series
Snap RingNo
Static Load Capacity1117 lbs.
System Of MeasurementImperial
Temp. Rating-20°F to +200°F
Weight0.27 Kg
Width1.469"

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)4.06
Ship length (cm)6.1
Ship width (cm)5.84

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightMax. SpeedFinishLocking DeviceBolt Center To Center LengthOutside Dia.Price
BROWNING VF4E-214 | BD7VKR 767927--------€103.53
BROWNING VF4E-216 | BD8CRR 7673621"3 3/4"3 3/4"5500 RPMPaintedEccentric Collar2 3/4"-€105.45
BROWNING VF4E-220S | BE4RVN 7676351 1/4"4 1/4"4 1/4"4500 RPMPaintedEccentric3 1/4"-€102.18
BROWNING VF4E-215 | BE7GLQ 76789715/16"3 3/4"3 3/4"5500 RPMPaintedEccentric2 3/4"-€96.90
BROWNING VF4E-218 | BE7GLR 7673671 1/8"4 1/4"4 1/4"4500 RPMPaintedEccentric3 1/4"-€114.58
BROWNING VF4E-208 | BE8BXL 7679261/2"3"3"7500 RPMPaintedEccentric2 1/8"-€79.45
BROWNING VF4E-212 | BE9MFC 7678963/4"3 3/8"3 3/8"6500 RPMPaintedEccentric Collar2 1/2"-€89.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 767957 VE-208 Ball Bearing, Mounted Insert, Black Oxided Inner, Eccentric Lock
€65.59 /unit