Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING STBS-S212 | BF2QLJ

BROWNING 764280 STBS-S212 Stainless Steel Pillow Block Ball Bearing, Mounted Tapped Base, SS Setscrew Lock

Item: BF2QLJ Model: 764280Cross Ref: STBS-S212
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€253.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Actual Bolt Center To Center2"
Base To Bore Centerline1.313"
Base To Center Height1.311"
Base Width2 7/8"
Bolt Center To Center Length2"
Bore Dia.3/4"
Bore TypeStraight
Expansion TypeNon-Expansion
FinishUncoated
GradeGrade 400C
Housing Configuration1 Piece Solid
Housing MaterialStainless Steel
Housing Style2 Bolt Tap Base Pillow Block
Length Through Bore1.219"
Locking DeviceSS Set Screw
MaterialStainless Steel
Max. Speed6500 RPM
Mounting Bolts3/8"
Mounting MethodSet Screw
Mounting TypeTapped Base
No. Of Mounting Holes2
Nominal Bolt Center To Center2"
Number Of Rows1
Overall Height2 9/16"
Overall Length2 7/8"
Product Type1 Piece Normal Duty
RelubricatableYes
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact With Flinger
SeriesSTBS-S Series
System Of MeasurementImperial
Temp. Rating200°F
Weight0.66 Kg

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)7.95
Ship length (cm)7.95
Ship width (cm)4.45

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightBore TypeBase WidthLocking DeviceBolt Center To Center LengthBase To Bore CenterlinePrice
BROWNING STBS-S216 | BD9KVD 7642811"3"2 13/16"Round1 1/2"Set Screw2"1 7/16"€238.91
BROWNING STBS-S219 | BE4WVG 7642821.188"-------€307.61
BROWNING STBS-S224 | BE4WVH 7642861 1/2"4 5/8"3 15/16"Round1 7/8"Set Screw3 1/2"1 15/16"€532.09
BROWNING STBS-S220 | BE6ZCF 7642841 1/4"-------€424.13
BROWNING STBS-S222 | BE7VQG STBS-S222--------€375.41
BROWNING STBS-S223 | BE7VQH 7642851 7/16"4 1/4"3 3/4"Round1 7/8"Set Screw3 1/4"1 7/8"€424.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 764280 STBS-S212 Stainless Steel Pillow Block Ball Bearing, Mounted Tapped Base, SS Setscrew Lock
€253.86 /unit