BALDOR / DODGE 26A60L14 TIGEAR-2 Worm Gear Speed Reducer | AL7AEC

BALDOR / DODGE 26A60L14 TIGEAR-2 Worm Gear Speed Reducer

Item: AL7AEC Model: 26A60L14
In Stock

Get it by Wednesday, Jun 11

€1,780.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size140
Gear Box26
Gear Ratio60
Mfr. SeriesTigear II Series
Output TypeLeft Solid A
Shaft Dia.1 1/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 31.05
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeFrame SizeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 26A05L14 TIGEAR-2 Worm Gear Speed Reducer | AL7ABT 26A05L145Left Solid A140261 1/8"NoNo€1,780.83
BALDOR / DODGE 26A05L18 TIGEAR-2 Worm Gear Speed Reducer | AL7ABU 26A05L185Left Solid A180261 1/8"NoNo€1,888.98
BALDOR / DODGE 26A05LR14 TIGEAR-2 Worm Gear Speed Reducer | AL7ABV 26A05LR145Double Solid140261 1/8"NoNo€1,979.36
BALDOR / DODGE 26A05R14 TIGEAR-2 Worm Gear Speed Reducer | AL7ABW 26A05R145Right Solid B140261 1/8"NoNo€1,780.83
BALDOR / DODGE 26A05R18 TIGEAR-2 Worm Gear Speed Reducer | AL7ABX 26A05R185Right Solid B180261 1/8"NoNo€1,888.98
BALDOR / DODGE 26A07L14 TIGEAR-2 Worm Gear Speed Reducer | AL7ABZ 26A07L147Left Solid A140261 1/8"NoNo€1,780.83
BALDOR / DODGE 26A07L18 TIGEAR-2 Worm Gear Speed Reducer | AL7ACA 26A07L187Left Solid A180261 1/8"NoNo€1,888.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 26A60L14 TIGEAR-2 Worm Gear Speed Reducer
€1,780.83 /unit