BROWNING VPB-235 AH | BD9MKB

BROWNING 764061 VPB-235 AH Two Bolt Pillow Block Ball Bearing, Cast Iron, Black Oxided Inner, Concentric Lock

Item: BD9MKB Model: 764061Cross Ref: VPB-235 AH
Limited Availability
€310.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Base To Bore Centerline2 1/2"
Base To Center Height2 1/2"
Base Width2 5/16"
Bolt Center To Center Length6 9/16" to 7 5/15"
Bore Dia.2 3/16"
Bore TypeRound
ColorGray
Dynamic Load Capacity9752 lbs.
Expansion TypeNon-Expansion
FinishPainted
Housing Configuration1 Piece Solid
Housing MaterialCast Iron
Housing Style2 Bolt Pillow Block
Insert Part NumberVB-235
Length Through Bore2.188"
Locking DeviceBOA Concentric
MaterialCast Iron
Max. Bolt Spacing7.438"
Max. Speed2500 RPM
Min. Bolt Spacing6.438"
MountingYes
Mounting Bolts5/8"
Mounting MethodConcentric Collar
Mounting Type2 Bolt Base
No. Of Mounting Holes2
Nominal Bolt Center To Center6 4/5"
Number Of Rows1
Other FeaturesAir Handling
Overall Height4 31/32"
Overall Length8 13/16"
Product TypeNormal Duty
RelubricatableYes
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact With Flinger
SeriesVPB 200 Series
Static Load Capacity6601 lbs.
System Of MeasurementImperial
Temp. Rating-20°F to +200°F
Weight4.003 Kg

Shipping Info:

Ship weight (kg) 3.942
Ship height (cm)12.62
Ship length (cm)22.38

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightMax. SpeedMounting TypeBase WidthBolt Center To Center LengthBase To Bore CenterlinePrice
BROWNING VPB-239 AH | BD6RXU 7640622 7/16"9 1/2"5 9/16"2500 RPM2 Bolt Base2 3/8"6 7/8" to 7 15/16"2 3/4"€341.50
BROWNING VPB-231 AH | BD6UVV 7640601 15/16"8"4 9/16"3000 RPM2 Bolt Base2 3/16"5 7/8" to 6 1/2"2 1/4"€227.50
BROWNING VPB-216 AH | BD6YCM 7640561"5 1/2"2 13/16"5500 RPM2 Bolt Base1 13/32"3 11/16" to 4 9/16"1 7/16"€134.52
BROWNING VPB-227 AH | BD7GRV 7640591 11/16"7 3/8"4 1/4"3000 RPM2 Bolt Base2"5 1/4" to 6 1/16"2 1/8"€208.05
BROWNING VPB-219 AH | BD7KFL 7640571 3/16"6 3/16"3 9/32"4500 RPM2 Bolt Base1 3/4"4 3/16" to 5 1/16"1 11/16"€159.23
BROWNING VPB-223 AH | BD8HVB 7640581 7/16"6 3/4"3 11/16"4000 RPM2 Bolt Base1 3/4"4 5/8" to 5 3/8"1 7/8"€166.69
BROWNING VPB-219 CTY | BD8JHU VPB-219 CTY--------€140.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 764061 VPB-235 AH Two Bolt Pillow Block Ball Bearing, Cast Iron, Black Oxided Inner, Concentric Lock
€310.18 /unit