HUBBELL WIRING DEVICE-KELLEMS HBL28W75BK Plug, 30A, 3 Phase, 250VAC, 3 Pole, 4 Wire, Thermoplastic Elastomer, Black | BD3UKH

HUBBELL WIRING DEVICE-KELLEMS HBL28W75BK Plug, 30A, 3 Phase, 250VAC, 3 Pole, 4 Wire, Thermoplastic Elastomer, Black

Item: BD3UKH Model: HBL28W75BK
Limited Availability
€142.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWatertight Locking Plug
Amps30A
ColorBlack
Height3.94"
Length2.77"
Nema RatingNEMA L15-30P
Number Of Poles3
Number Of Wires4
Width2.77"
Wire Size12/3, 16/3, 14/4, 18/4, 18/5, 8/3, 8/4, 10/5

Shipping Info:

Ship height (cm)10.01
Ship length (cm)7.04
Ship width (cm)7.04
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL28W75BK Plug, 30A, 3 Phase, 250VAC, 3 Pole, 4 Wire, Thermoplastic Elastomer, Black
€142.74 /unit