Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING VPB-223 AH | BD8HVB

BROWNING 764058 VPB-223 AH Two Bolt Pillow Block Ball Bearing, Cast Iron, Black Oxided Inner, Concentric Lock

Item: BD8HVB Model: 764058Cross Ref: VPB-223 AH
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€183.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Ball Bearing
Base To Bore Centerline1 7/8"
Base To Center Height1 7/8"
Base Width1 3/4"
Bolt Center To Center Length4 5/8" to 5 3/8"
Bore Dia.1 7/16"
Bore TypeRound
ColorGray
Dynamic Load Capacity5782 lbs.
Expansion TypeNon-Expansion
FinishPainted
Housing Configuration1 Piece Solid
Housing MaterialCast Iron
Housing Style2 Bolt Pillow Block
Insert Part NumberVB-223
Inside Dia.1 7/16"
Length Through Bore1.688"
Locking DeviceBOA Concentric
MaterialCast Iron
Max. Bolt Spacing5 3/8"
Max. Speed4000 RPM
Min. Bolt Spacing4 5/8"
MountingYes
Mounting Bolts1/2"
Mounting MethodConcentric Collar
Mounting Type2 Bolt Base
No. Of Mounting Holes2
Nominal Bolt Center To Center5"
Number Of Rows1
Other FeaturesAir Handling
Overall Height3 11/16"
Overall Length6 3/4"
Product TypeNormal Duty
RelubricatableYes
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact With Flinger
SeriesVPB 200 Series
Static Load Capacity3493 lbs.
System Of MeasurementImperial
Temp. Rating-20°F to +200°F
Weight1.696 Kg

Shipping Info:

Ship weight (kg) 1.683
Ship height (cm)5.33
Ship length (cm)18.03
Ship width (cm)11.43

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightMax. SpeedMounting TypeBase WidthBolt Center To Center LengthBase To Bore CenterlinePrice
BROWNING VPB-239 AH | BD6RXU 7640622 7/16"9 1/2"5 9/16"2500 RPM2 Bolt Base2 3/8"6 7/8" to 7 15/16"2 3/4"€341.50
BROWNING VPB-231 AH | BD6UVV 7640601 15/16"8"4 9/16"3000 RPM2 Bolt Base2 3/16"5 7/8" to 6 1/2"2 1/4"€227.50
BROWNING VPB-216 AH | BD6YCM 7640561"5 1/2"2 13/16"5500 RPM2 Bolt Base1 13/32"3 11/16" to 4 9/16"1 7/16"€134.52
BROWNING VPB-227 AH | BD7GRV 7640591 11/16"7 3/8"4 1/4"3000 RPM2 Bolt Base2"5 1/4" to 6 1/16"2 1/8"€208.05
BROWNING VPB-219 AH | BD7KFL 7640571 3/16"6 3/16"3 9/32"4500 RPM2 Bolt Base1 3/4"4 3/16" to 5 1/16"1 11/16"€159.23
BROWNING VPB-219 CTY | BD8JHU VPB-219 CTY--------€140.18
BROWNING VPB-235 AH | BD9MKB 7640612 3/16"8 13/16"4 31/32"2500 RPM2 Bolt Base2 5/16"6 9/16" to 7 5/15"2 1/2"€281.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 764058 VPB-223 AH Two Bolt Pillow Block Ball Bearing, Cast Iron, Black Oxided Inner, Concentric Lock
€183.85 /unit