Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 3513538 Gearbelt Pulley, Bushed Bore, Steel | AX3XPE 18H100SH

BROWNING 3513538 18H100SH Gearbelt Pulley, Bushed Bore, Steel

Item: AX3XPE Model: 3513538Cross Ref: 18H100SH
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€145.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Belt Pitch1/2"
Belt StyleH
Bore Dia.1/2" to 1 5/8"
Bore TypeQD
Bushing TypeSH
Face Width1.313"
FlangeYes
Flange Dia.3 1/8"
For Belt Width1"
For Use With1 Inch Width Type H100 Belt
KeywayYes
Min. Plain BoreNo
Mounting MethodBushed
Number Of Teeth18
Other FeaturesHeavy, QD Bushing, Type E1F
Outside Dia.2.811"
Overall Length2.0125"
Pitch Dia.2.865"
StyleSolid Style
System Of MeasurementImperial
TypeSolid Type EF
Weight0.563 Kg

Shipping Info:

Ship weight (kg) 0.558
Ship height (cm)7.14
Ship length (cm)5.11
Ship width (cm)7.14
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.TypeFlange Dia.Bore TypeMaterialPrice
BROWNING 3513652 Gearbelt Pulley, Bushed Bore, Steel | AK6CYC 30H100SD 3513652304.775"4.721"1/2" to 2"Type BF Solid5"QD-€252.45
BROWNING 3513553 Gearbelt Pulley, Bushed Bore, Steel | AL2DXA 20H100SH 3513553203.183"3.129"1/2" to 1 5/8"Solid Type EF3 3/8"QD-€138.02
BROWNING 3513678 Gearbelt Pulley, Bushed Bore, Steel | AL2XJG 32H100SK 3513678325.093"5.039"1/2" to 2 5/8"Type BF Solid5 5/16"QD-€235.75
BROWNING 3513710 Gearbelt Pulley, Bushed Bore, Steel | AL2XJJ 36H100SK 3513710365.73"5.676"1/2" to 2 5/8"Solid Type BF6"QD-€280.51
BROWNING 3513777 Gearbelt Pulley, Bushed Bore, Steel | AL4FPW 42H100SK 3513777426.684"6.63"1/2" to 2 5/8"Type BF Solid6 7/8"QD-€362.74
BROWNING 3513637 Gearbelt Pulley, Bushed Bore, Steel | AL4MVQ 28H100SDS 3513637284.456"4.402"1/2" to 2"Solid Type DF4 11/16"QD-€238.14
BROWNING 3513694 Gearbelt Pulley, Bushed Bore, Steel | AL4TXZ 34H100SK 3513694345.411"5.357"1/2" to 2 5/8"Type BF Solid5 5/8"QD-€275.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 3513538 18H100SH Gearbelt Pulley, Bushed Bore, Steel
€145.11 /unit