BROWNING Q1 1 7/8M | AL4VNL

BROWNING 1726207 Q1 1 7/8M Split Taper Bushing, Bore Type

Item: AL4VNL Model: 1726207Cross Ref: Q1 1 7/8M
Limited Availability
€113.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Taper Bushing
Bolt Circle Dia.3 3/8"
Bore Size1 7/8"
Flange Dia.4 1/8"
Flange Thickness0.531"
For Use WithGearbelt Multiple Groove Sheaves
MaterialDuctile Iron, Sintered Steel
No. Of Bolt Holes3
Overall Length2 1/2"
Screw Size3/8" x 1 1/4"
TypeType Q1

Shipping Info:

Ship weight (kg) 1.44
Ship length (cm)6.35

Product Variants

ProductModelOverall LengthFlange ThicknessBore SizeKeyway SizeBolt Circle Dia.Outside Dia.TypePrice
BROWNING 1079664 | AJ9XEQ 107966463.5 mm17/32"20 mm-3 3/8"2 7/8"-€80.77
BROWNING 1079672 | AJ9XER 107967263.5 mm17/32"22 mm-3 3/8"--€80.77
RFQ
BROWNING 1079680 | AJ9XET 10796802 1/2"0.531"24 mm-3 3/8"2 7/8"Type Q1€78.53
RFQ
BROWNING 1079698 | AJ9XEU 107969863.5 mm17/32"25 mm-3 3/8"2 7/8"-€80.77
RFQ
BROWNING 1079706 | AJ9XEV 10797062 1/2"0.531"28 mm-3 3/8"2 7/8"Type Q1€78.53
BROWNING 1079714 | AJ9XEW 10797142 1/2"0.531"30 mm-3 3/8"2 7/8"Type Q1€77.04
BROWNING 1079722 | AJ9XEX 10797222 1/2"0.531"32 mm-3 3/8"2 7/8"Type Q1€80.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1726207 Q1 1 7/8M Split Taper Bushing, Bore Type
€113.26 /unit