Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1079714 | AJ9XEW

BROWNING 1079714 Q1 30 MM Split Taper Bushing, 30 mm Bore Size, 4.125 Inch Outer Dia., Q1 Split Taper Bushing, Sintered Steel/ Ductile Iron

Item: AJ9XEW Model: 1079714Cross Ref: Q1 30 MM
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€84.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Taper Bushing
Bolt Circle Dia.3 3/8"
Bore Size30 mm
Bushing SeriesQ1 Series
Bushing StyleSplit Taper
Flange Dia.4 1/8"
Flange Thickness0.531"
For Use WithGearbelt Multiple Groove Sheaves
KeywayYes
Length Thru Bore2 1/2"
MaterialSintered Steel
No. Of Bolt Holes3
Outside Dia.2 7/8"
Overall Length2 1/2"
Screw Size3/8" x 1 1/4"
System Of MeasurementMetric
TypeType Q1
Weight4.3 lbs.

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)7.32
Ship length (cm)6.35
Ship width (cm)7.32

Product Variants

ProductModelOverall LengthFlange ThicknessBore SizeKeyway SizeBolt Circle Dia.Outside Dia.TypePrice
BROWNING 1079664 | AJ9XEQ 107966463.5 mm17/32"20 mm-3 3/8"2 7/8"-€80.77
BROWNING 1079672 | AJ9XER 107967263.5 mm17/32"22 mm-3 3/8"--€80.77
RFQ
BROWNING 1079680 | AJ9XET 10796802 1/2"0.531"24 mm-3 3/8"2 7/8"Type Q1€78.53
RFQ
BROWNING 1079698 | AJ9XEU 107969863.5 mm17/32"25 mm-3 3/8"2 7/8"-€80.77
RFQ
BROWNING 1079706 | AJ9XEV 10797062 1/2"0.531"28 mm-3 3/8"2 7/8"Type Q1€78.53
BROWNING 1079722 | AJ9XEX 10797222 1/2"0.531"32 mm-3 3/8"2 7/8"Type Q1€80.77
RFQ
BROWNING 1079730 | AJ9XEY 10797302 1/2"0.531"35 mm-3 3/8"2 7/8"Type Q1€78.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1079714 Q1 30 MM Split Taper Bushing, 30 mm Bore Size, 4.125 Inch Outer Dia., Q1 Split Taper Bushing, Sintered Steel/ Ductile Iron
€84.97 /unit