Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY M7C-1000-569-GN Label, 1 Inch Size x 50 ft, Polyester, Green, Outdoor | CP2CJR

BRADY M7C-1000-569-GN Label, 1 Inch Size x 50 ft, Polyester, Green, Outdoor

Item: CP2CJR Model: M7C-1000-569-GNCross Ref: 803TV1
Limited Availability
€201.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent
ApplicationComponent And Equipment Labeling, Electrical Labeling, Facility Identification, Lean And 5S Labeling, Pipe And Valve Marking, Warehouse Marking
Core Dia.1"
For Print MethodThermal Transfer
For Use With Grainger Item Number803TT5, 803TT6, 803TT7, 803V06, 803V07
For Use With Mfr. Model NumberM710
Indoor/outdoorOutdoor
Label ColorGreen
Label FinishGloss
Label MaterialPolyester
Label Media FormatContinuous
Label Thickness0.003"
Label Width1"
Material PropertiesHarsh Environment
Max. Service Temp.212°F
Printer Series CompatibilityM710
Recommended RibbonM7-R10000M7-R6000
Resistance PropertiesAbrasion Resistant
Roll Length50 ft.
Roll Size1" x 50 ft.
Service Temp. Range-40°F to +212°F
Compatible Grainger Part Number803TT5, 803TT6, 803TT7, 803V06, 803V07
Compatible Mfr Part NumberM710
Core Diameter1"
Indoor/outdoor UsageOutdoor
Material SeriesSeries B-569
Maximum Service Temperature212°F
Minimum Service Temperature-40°F
Product TypeLabel
Service Temperature Range-40°F to 212°F

Shipping Info:

Ship weight (kg) 0.153
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLabel WidthAdhesiveFor Print MethodLabel TypeService Temp. RangeIndoor/outdoorLabel ColorLabel ThicknessPrice
BRADY BM71C-1000-582 Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Glow Inch The Dark Polyester, Green | CP2AXP BM71C-1000-582---------
RFQ
BRADY BM71C-1000-584-OR Continuous Label Roll Inch Box, 1 Inch X 75 Ft, Reflective Vinyl, Orange, Outdoor | CP2AXT BM71C-1000-584-OR1"AdhesiveThermal Transfer--40°F to +158°FOutdoorOrange0.005"€293.58
BRADY BM71C-2000-855-WT Continuous Label Roll Inch Box, 2 Inch X 75 Ft, Polyester, White, Indoor/Outdoor | CP2AXV BM71C-2000-855-WT---------
RFQ
BRADY MC-1500-584 Continuous Label Roll Cartridge, 1 1/2 Inch X 20 Ft, Reflective Halogen Free Plastic | CP2BAL MC-1500-584---------
RFQ
BRADY MC-1500-595-OR-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Orange | CP2BAN MC-1500-595-OR-BK---------
RFQ
BRADY MC-1500-595-YL-BK Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Halogen Free Vinyl, Black On Yellow | CP2BAQ MC-1500-595-YL-BK---------
RFQ
BRADY MC-1500-595-WT-RD Continuous Label Roll Cartridge, 1 1/2 Inch X 25 Ft, Vinyl, Red On White, Outdoor | CP2BAT MC-1500-595-WT-RD---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY M7C-1000-569-GN Label, 1 Inch Size x 50 ft, Polyester, Green, Outdoor
€201.14 /unit