BROWNING 1211614 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AK3CEQ NSS1248

BROWNING 1211614 NSS1248 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel

Item: AK3CEQ Model: 1211614Cross Ref: NSS1248
Limited Availability
€170.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Diametral Pitch12 DP
Face Width3/4"
Gear Ratio1:1
Hub Dia.2 1/2"
Hub Projection3/4"
MaterialSteel
Number Of Teeth48
Outside Dia.4 4/25"
Overall Length1 1/2"
Pitch Dia.4"
Pressure Angle14.5°
TypeMinimum Plain Bore Type 2

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Hub Dia.Hub ProjectionBore Dia.Overall LengthTypePrice
BROWNING 1211499 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AK2YNQ NSS1224 1211499242"2 4/25"1 3/4"1/2"-1 1/4"Minimum Plain Bore Type 2€112.40
BROWNING 1211598 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AK2YPE NSS1242 1211598423 1/2"3.66"2 1/2"5/8"5/8"1 3/8"Minimum Plain Bore-
RFQ
BROWNING 1211622 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AK3BFX NSS1254 1211622544 1/2"4.66"2 1/2"3/4"-1 1/2"Minimum Plain Bore Type 2-
RFQ
BROWNING 1211648 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AK3BGA NSS1260 1211648605"5 4/25"2 1/2"3/4"3/4"1 1/2"Minimum Plain Bore€238.41
BROWNING 1211580 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AZ3VTJ NSS1240 1211580403.333"3 1/2"2 1/2"5/8"5/8"1 3/8"Minimum Plain Bore-
RFQ
BROWNING 1211549 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AZ4AUP NSS1232 1211549322.667"2.83"2 1/4"5/8"-1 3/8"Minimum Plain Bore Type 2€93.46
BROWNING 1211390 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AZ4CVG NSS1213 1211390131.083"1 1/4"0.813"1/2"1/2"1 1/4"Minimum Plain Bore Type 2€74.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1211614 NSS1248 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel
€170.89 /unit