BROWNING 1211549 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AZ4AUP NSS1232

BROWNING 1211549 NSS1232 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel

Item: AZ4AUP Model: 1211549Cross Ref: NSS1232
Limited Availability
€93.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Diametral Pitch12 DP
Face Width3/4"
Gear Ratio1:1
Hub Dia.2 1/4"
Hub Projection5/8"
MaterialSteel
Number Of Teeth32
Outside Dia.2.83"
Overall Length1 3/8"
Pitch Dia.2.667"
Pressure Angle14.5°
TypeMinimum Plain Bore Type 2

Shipping Info:

Ship weight (kg) 0.81
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Hub Dia.Hub ProjectionBore Dia.Overall LengthTypePrice
BROWNING 1211499 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AK2YNQ NSS1224 1211499242"2 4/25"1 3/4"1/2"-1 1/4"Minimum Plain Bore Type 2€112.40
BROWNING 1211598 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AK2YPE NSS1242 1211598423 1/2"3.66"2 1/2"5/8"5/8"1 3/8"Minimum Plain Bore-
RFQ
BROWNING 1211622 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AK3BFX NSS1254 1211622544 1/2"4.66"2 1/2"3/4"-1 1/2"Minimum Plain Bore Type 2-
RFQ
BROWNING 1211648 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AK3BGA NSS1260 1211648605"5 4/25"2 1/2"3/4"3/4"1 1/2"Minimum Plain Bore€238.41
BROWNING 1211614 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AK3CEQ NSS1248 1211614484"4 4/25"2 1/2"3/4"-1 1/2"Minimum Plain Bore Type 2€170.89
RFQ
BROWNING 1211580 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AZ3VTJ NSS1240 1211580403.333"3 1/2"2 1/2"5/8"5/8"1 3/8"Minimum Plain Bore-
RFQ
BROWNING 1211390 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AZ4CVG NSS1213 1211390131.083"1 1/4"0.813"1/2"1/2"1 1/4"Minimum Plain Bore Type 2€74.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1211549 NSS1232 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel
€93.46 /unit