BROWNING 1211580 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AZ3VTJ NSS1240

BROWNING 1211580 NSS1240 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel

Item: AZ3VTJ Model: 1211580Cross Ref: NSS1240
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.5/8"
Diametral Pitch12 DP
Face Width3/4"
Hub Dia.2 1/2"
Hub Projection5/8"
MaterialSteel
Number Of Teeth40
Outside Dia.3 1/2"
Overall Length1 3/8"
Pitch Dia.3.333"
Pressure Angle14.5°
TypeMinimum Plain Bore

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)3.81
Ship length (cm)9.4
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Hub Dia.Hub ProjectionBore Dia.Overall LengthTypePrice
BROWNING 1211499 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AK2YNQ NSS1224 1211499242"2 4/25"1 3/4"1/2"-1 1/4"Minimum Plain Bore Type 2€112.40
BROWNING 1211598 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AK2YPE NSS1242 1211598423 1/2"3.66"2 1/2"5/8"5/8"1 3/8"Minimum Plain Bore-
RFQ
BROWNING 1211622 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AK3BFX NSS1254 1211622544 1/2"4.66"2 1/2"3/4"-1 1/2"Minimum Plain Bore Type 2-
RFQ
BROWNING 1211648 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AK3BGA NSS1260 1211648605"5 4/25"2 1/2"3/4"3/4"1 1/2"Minimum Plain Bore€238.41
BROWNING 1211614 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AK3CEQ NSS1248 1211614484"4 4/25"2 1/2"3/4"-1 1/2"Minimum Plain Bore Type 2€170.89
RFQ
BROWNING 1211549 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AZ4AUP NSS1232 1211549322.667"2.83"2 1/4"5/8"-1 3/8"Minimum Plain Bore Type 2€93.46
BROWNING 1211390 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel | AZ4CVG NSS1213 1211390131.083"1 1/4"0.813"1/2"1/2"1 1/4"Minimum Plain Bore Type 2€74.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1211580 NSS1240 Spur Gear, Plain Bore, 14.5 Pressure Angle, 12 Pitch, Steel