BROWNING 1210723 Spur Gear, Plain Bore, 14.5 Pressure Angle, 20 Pitch, Steel | AZ4LQC NSS2048

BROWNING 1210723 NSS2048 Spur Gear, Plain Bore, 14.5 Pressure Angle, 20 Pitch, Steel

Item: AZ4LQC Model: 1210723Cross Ref: NSS2048
Limited Availability
€139.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Diametral Pitch20 DP
Face Width3/8"
Gear Ratio1:1
Hub Dia.1.813"
Hub Projection1/2"
MaterialSteel
Number Of Teeth48
Outside Dia.2 1/2"
Overall Length7/8"
Pitch Dia.2 2/5"
Pressure Angle14.5°
TypeMinimum Plain Bore Type 2

Shipping Info:

Ship weight (kg) 0.36
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Hub Dia.Hub ProjectionBore Dia.Overall LengthTypePrice
BROWNING 1210699 Spur Gear, Plain Bore, 14.5 Pressure Angle, 20 Pitch, Steel | AK2YGK NSS2036 1210699361 4/5"1.9"1 5/8"1/2"-7/8"Minimum Plain Bore Type 2€106.29
BROWNING 1210798 Spur Gear, Plain Bore, 14.5 Pressure Angle, 20 Pitch, Steel | AK3BJP NSS2075 1210798753 3/4"3.85"1.813"1/2"-7/8"Minimum Plain Bore Type 2€187.08
RFQ
BROWNING 1210822 Spur Gear, Plain Bore, 14.5 Pressure Angle, 20 Pitch, Steel | AK3BJV NSS2090 1210822904 1/2"4 3/5"1.813"1/2"-7/8"Minimum Plain Bore Type 2€196.09
BROWNING 1210830 Spur Gear, Plain Bore, 14.5 Pressure Angle, 20 Pitch, Steel | AK3BJX NSS2096 1210830964 4/5"4.9"1.813"1/2"-7/8"Minimum Plain Bore Type 2€176.66
RFQ
BROWNING 1210871 Spur Gear, Plain Bore, 14.5 Pressure Angle, 20 Pitch, Steel | AK3CFA NSS20120 12108711206"6.1"1.813"1/2"-7/8"Minimum Plain Bore Type 2€276.21
RFQ
BROWNING 1210939 Spur Gear, Plain Bore, 14.5 Pressure Angle, 20 Pitch, Steel | AZ3LVH NSS20180 12109391809"9.1"1 13/16"5/8"1/2"1"Minimum Plain Bore-
RFQ
BROWNING 1210780 Spur Gear, Plain Bore, 14.5 Pressure Angle, 20 Pitch, Steel | AZ3ZLX NSS2072 1210780723 3/5"3.7"1.813"1/2"-7/8"Minimum Plain Bore Type 2€183.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1210723 NSS2048 Spur Gear, Plain Bore, 14.5 Pressure Angle, 20 Pitch, Steel
€139.78 /unit