Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1210699 Spur Gear, Plain Bore, 14.5 Pressure Angle, 20 Pitch, Steel | AK2YGK NSS2036

BROWNING 1210699 NSS2036 Spur Gear, Plain Bore, 14.5 Pressure Angle, 20 Pitch, Steel

Item: AK2YGK Model: 1210699Cross Ref: NSS2036
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€117.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Diametral Pitch20 DP
Face Width3/8"
Gear Ratio1:1
Hub Dia.1 5/8"
Hub Projection1/2"
MaterialSteel
Number Of Teeth36
Outside Dia.1.9"
Overall Length7/8"
Pitch Dia.1 4/5"
Pressure Angle14.5°
TypeMinimum Plain Bore Type 2

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)3.81
Ship length (cm)7.37
Ship width (cm)6.6
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Hub Dia.Hub ProjectionBore Dia.Overall LengthTypePrice
BROWNING 1210798 Spur Gear, Plain Bore, 14.5 Pressure Angle, 20 Pitch, Steel | AK3BJP NSS2075 1210798753 3/4"3.85"1.813"1/2"-7/8"Minimum Plain Bore Type 2€187.08
RFQ
BROWNING 1210822 Spur Gear, Plain Bore, 14.5 Pressure Angle, 20 Pitch, Steel | AK3BJV NSS2090 1210822904 1/2"4 3/5"1.813"1/2"-7/8"Minimum Plain Bore Type 2€196.09
BROWNING 1210830 Spur Gear, Plain Bore, 14.5 Pressure Angle, 20 Pitch, Steel | AK3BJX NSS2096 1210830964 4/5"4.9"1.813"1/2"-7/8"Minimum Plain Bore Type 2€176.66
RFQ
BROWNING 1210871 Spur Gear, Plain Bore, 14.5 Pressure Angle, 20 Pitch, Steel | AK3CFA NSS20120 12108711206"6.1"1.813"1/2"-7/8"Minimum Plain Bore Type 2€276.21
RFQ
BROWNING 1210939 Spur Gear, Plain Bore, 14.5 Pressure Angle, 20 Pitch, Steel | AZ3LVH NSS20180 12109391809"9.1"1 13/16"5/8"1/2"1"Minimum Plain Bore-
RFQ
BROWNING 1210780 Spur Gear, Plain Bore, 14.5 Pressure Angle, 20 Pitch, Steel | AZ3ZLX NSS2072 1210780723 3/5"3.7"1.813"1/2"-7/8"Minimum Plain Bore Type 2€183.16
BROWNING 1210707 Spur Gear, Plain Bore, 14.5 Pressure Angle, 20 Pitch, Steel | AZ4CLD NSS2040 1210707402"2.1"1 13/16"1/2"3/8"7/8"Minimum Plain Bore€110.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1210699 NSS2036 Spur Gear, Plain Bore, 14.5 Pressure Angle, 20 Pitch, Steel
€117.23 /unit