BROWNING 1169242 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FXQ 35H24

BROWNING 1169242 35H24 Roller Chain Sprocket, Bushed Bore, Steel

Item: AJ9FXQ Model: 1169242Cross Ref: 35H24
Limited Availability
€141.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.3/8" to 1 1/2"
Chain Size35
Hub Dia.2.494"
Length Through Bore1.5063"
MaterialSteel
No. Of Teeth24
Outside Dia.3.073"
Pitch Dia.2.873"
TypeSingle Strand Type 3

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)7.8
Ship width (cm)7.8
Country of OriginUS

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1169135 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FXE 35G15 11691351.804"1.989"3/8"2.015"1.026"Single StrandB Hub One SideYes€86.82
BROWNING 1169143 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FXF 35G16 11691431.922"2.11"3/8"2.015"1.026"Single StrandB Hub One SideYes€94.50
BROWNING 1169150 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FXG 35G17 11691502.041"2.231"3/8"2.015"1.026"Single StrandB Hub One SideYes€98.84
BROWNING 1169168 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FXH 35G18 11691682 4/25"2.352"3/8"2.015"1.026"Single Strand--€101.85
BROWNING 1169176 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FXJ 35G19 11691762.279"2.472"3/8"2.015"1.026"Single StrandB Hub One SideYes€110.35
BROWNING 1169184 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FXK 35H19 11691842.279"2.472"3/8"2.494"1.276"Single StrandB Hub One SideYes€109.08
BROWNING 1169192 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FXL 35H20 11691922.397"2.593"-2.494"1.5063"Single Strand Type 3B Hub One SideYes€115.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1169242 35H24 Roller Chain Sprocket, Bushed Bore, Steel
€141.98 /unit