BROWNING 1169184 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FXK 35H19

BROWNING 1169184 35H19 Roller Chain Sprocket, Bushed Bore, Steel

Item: AJ9FXK Model: 1169184Cross Ref: 35H19
Limited Availability
€120.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.3/8"
Bushing Bore Range3/8" to 1 1/2"
Bushing SizeH
Bushing TypeType 3 Split Taper
Chain Pitch3/8"
Chain Size35
Chain TypeANSI Roller Chain
Hardened TeethNo
Hub Dia.2.494"
Hub TypeB Hub One Side
KeywayYes
Length Through Bore1.276"
MaterialSteel
Min. Plain BoreNo
Mounting MethodBushed
No. Of Rows Of Teeth1
No. Of Teeth19
Other FeaturesSplit Taper Bushing
Outside Dia.2.472"
Pitch Dia.2.279"
Pitch Size3/8"
System Of MeasurementImperial
TypeSingle Strand
Weight0.6 lbs.

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.27
Ship width (cm)6.27
Country of OriginUS

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeHub TypeKeywayPrice
BROWNING 1169135 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FXE 35G15 11691351.804"1.989"3/8"2.015"1.026"Single StrandB Hub One SideYes€86.82
BROWNING 1169143 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FXF 35G16 11691431.922"2.11"3/8"2.015"1.026"Single StrandB Hub One SideYes€94.50
BROWNING 1169150 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FXG 35G17 11691502.041"2.231"3/8"2.015"1.026"Single StrandB Hub One SideYes€98.84
BROWNING 1169168 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FXH 35G18 11691682 4/25"2.352"3/8"2.015"1.026"Single Strand--€101.85
BROWNING 1169176 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FXJ 35G19 11691762.279"2.472"3/8"2.015"1.026"Single StrandB Hub One SideYes€110.35
BROWNING 1169192 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FXL 35H20 11691922.397"2.593"-2.494"1.5063"Single Strand Type 3B Hub One SideYes€115.39
BROWNING 1169200 Roller Chain Sprocket, Bushed Bore, Steel | AJ9FXM 35H21 11692002.516"2.713"3/8" to 1 1/2"2.494"1.5063"Single Strand Type 3--€119.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1169184 35H19 Roller Chain Sprocket, Bushed Bore, Steel
€120.31 /unit