BROWNING 1097385 Gearbelt, H Section, Neoprene | AK4TBY 1700H100

BROWNING 1097385 1700H100 Gearbelt, H Section, Neoprene

Item: AK4TBY Model: 1097385Cross Ref: 1700H100
Limited Availability
€248.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
ColorBlack
MaterialNeoprene
Number Of Teeth340
Overall Length170"
Pitch Size1/2"
Reinforcement MaterialFiberglass
Temp. Range180°F
TypeType H
Width1"

Shipping Info:

Ship weight (kg) 0.5175
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of TeethPitch LengthMaterialPrice
BROWNING 1097153 Gearbelt, H Section, Neoprene | AK4RZP 270H100 10971535427"Neoprene€50.17
RFQ
BROWNING 1097187 Gearbelt, H Section, Neoprene | AK4TAB 360H100 10971877236"Neoprene€62.99
BROWNING 1097260 Gearbelt, H Section, Neoprene | AK4TAZ 600H100 109726012060"Neoprene€90.70
RFQ
BROWNING 1097278 Gearbelt, H Section, Neoprene | AK4TBB 630H100 109727812663"Neoprene€93.18
RFQ
BROWNING 1097393 Gearbelt, H Section, Neoprene | AK4TCA 240H150 10973934824"Neoprene€69.19
BROWNING 1097476 Gearbelt, H Section, Neoprene | AK4TCQ 480H150 10974769648"Neoprene€114.51
BROWNING 1097500 Gearbelt, H Section, Neoprene | AK4TCW 570H150 109750011457"Neoprene€126.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1097385 1700H100 Gearbelt, H Section, Neoprene
€248.77 /unit